Connectors, Crimps, & Termination

Over 10,000 Items found
NSI Tork

Step Panel Lug 600-2

Item #: 409705
CAT #: 600T-2
UPC: 662381001825
Company wide:
nVent Erico

Mold Cleaner, Most ERICO Cadweld molds using #90 welding material and larger

Item #: 122381
CAT #: B136B
UPC: 782856322085
Company wide:
Burndy

C Shape Compression Connector, Copper

Item #: 238999
CAT #: YC4C8
UPC: 781810114254
Company wide:
Eaton/Bussmann Series

Power Distribution Block, 2-Pole, Single Primary/Multiple Secondary

Item #: 618100
CAT #: 16330-2
UPC: 051712409407
Company wide:
Panduit

Heat Shrink, Thin-Wall, 2", Black, (5) 48" Pieces

Item #: 65407
CAT #: HSTT200-48-5
UPC: 074983905973
Company wide:
ECI

Female Disconnect, 16-14 AWG, .250 Tab, Nylon Insulated, Blue

Item #: 860666
CAT #: 8911405-M2
UPC:
Company wide:
Burndy

CU 3/0AWG/FLEX 2H STDBRL TZ

Item #: 1636552
CAT #: YA282LH82TZ
UPC: 621945555723
Company wide:
NSI Tork

CU CMP Lug Short 4 AWG 5/16 Bolt Size

Item #: 250168
CAT #: GL456
UPC: 662381036032
Company wide:
NSI Tork

NSI BTP350 350 MCM -6 AWG AL. BOX

Item #: 1168095
CAT #: BTP350
UPC: 662381002228
Company wide:
Arlington

GROUNDING TERMINAL W/

Item #: 2582196
CAT #: GB5T
UPC: 018997993205
Company wide:
nVent King Innovation

Aluminum to Copper Lug (AL-CU), Box of 100

Item #: 143980
CAT #: 95135
UPC: 719362951355
Company wide:
Chemelex Raychem

Heat Shrink Termination Kit, Indoor, 2/0 AWG - 350 MCM, 15kV

Item #: 195456
CAT #: HVTZ152G
UPC: 045686002108
Company wide:
nVent Ilsco

4/0 AWG Copper Compression Lug

Item #: 202639
CAT #: CLWD-4/0-12-134
UPC: 783669640557
Company wide:
TE Connectivity

Fork Terminal, PVC Insulated, 16 - 14 AWG, #10 Stud Size, Brass

Item #: 834914
CAT #: 53245-6
UPC:
Company wide:
Penn-Union

Crimp Splice, Copper Tubing, 1000 MCM, White

Item #: 366975
CAT #: BCU-100
UPC: 785037220521
Company wide:
Marathon Special Products

Power Block, Cover, Clear, 3.38" x 4.84", for 140 Series

Item #: 52328
CAT #: CC1433
UPC: 784337716338
Company wide:
Wago

Wire Connector, 2-Port, Push-In, 18 - 12 AWG

Item #: 650271
CAT #: 51204477
UPC: 045454749686
Company wide:
Panduit

Thin Wall Heat Shrink Tube, Yellow/Green

Item #: 217862
CAT #: HSTT38-48-Q45
UPC: 074983520626
Company wide:
Thomas & Betts

Compression Lug, Ring Tongue, 1-Hole, Standard, Copper, 1/0 AWG, 1/2" Bolt Hole, 50/Box

Item #: 12596
CAT #: J975
UPC: 786210815695
Company wide:
Panduit

StrongHold Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 1255082
CAT #: EV14-6RB-Q
UPC: 613056367289
Company wide:
Thomas & Betts

Non Insulated Butt Splice, 16 To 14 AWG Conductor, 0.62 IN L, Coppe

Item #: 14849
CAT #: 2B-14
UPC: 786210800042
Company wide:
3M

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black

Item #: 362403
CAT #: ITCSN-0800-6-BLACK-25-PCS
UPC: 054007400677
Company wide:
Thomas & Betts

2" Grounding Wedge

Item #: 52477
CAT #: 3655
UPC: 786210036557
Company wide:
Thomas & Betts

Female Disconnect, 22 - 18 AWG, Nylon Insulated, .250 x .032 Tab

Item #: 15102
CAT #: RA257
UPC: 786210817033
Company wide:
NSI Tork

Step Panel Lug 600-2

2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 409705
CAT #: 600T-2
UPC: 662381001825
Company wide:
nVent Erico

Mold Cleaner, Most ERICO Cadweld molds using #90 welding material and larger

Tool used to remove the slag from the crucible area of the mold after making a connection. #90 welding material and larger.
Item #: 122381
CAT #: B136B
UPC: 782856322085
Company wide:
Burndy

C Shape Compression Connector, Copper

C Shape Compression Connector, Copper, 600 Volts to 35 Kv, Run: 6 Sol. - 4 Str., Tap: 8 Sol. - 8 Str.
Item #: 238999
CAT #: YC4C8
UPC: 781810114254
Company wide:
Eaton/Bussmann Series

Power Distribution Block, 2-Pole, Single Primary/Multiple Secondary

Power Distribution Block, 2-Pole, Line: 6 AWG - 500 kcmil Cu/Al; Load: (6) 14-2 Cu, 12-2 Al
Item #: 618100
CAT #: 16330-2
UPC: 051712409407
Company wide:
Panduit

Heat Shrink, Thin-Wall, 2", Black, (5) 48" Pieces

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 1", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item #: 65407
CAT #: HSTT200-48-5
UPC: 074983905973
Company wide:
ECI

Female Disconnect, 16-14 AWG, .250 Tab, Nylon Insulated, Blue

Female Disconnect, 16-14 AWG, .250 Tab, Nylon Insulated, Blue
Item #: 860666
CAT #: 8911405-M2
UPC:
Company wide:
Burndy

CU 3/0AWG/FLEX 2H STDBRL TZ

CU 3/0AWG/FLEX 2H STDBRL TZ
Item #: 1636552
CAT #: YA282LH82TZ
UPC: 621945555723
Company wide:
NSI Tork

CU CMP Lug Short 4 AWG 5/16 Bolt Size

1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 250168
CAT #: GL456
UPC: 662381036032
Company wide:
NSI Tork

NSI BTP350 350 MCM -6 AWG AL. BOX

NSI BTP350 350 MCM -6 AWG AL.
Item #: 1168095
CAT #: BTP350
UPC: 662381002228
Company wide:
Arlington

GROUNDING TERMINAL W/

GROUNDING TERMINAL W/
Item #: 2582196
CAT #: GB5T
UPC: 018997993205
Company wide:
nVent King Innovation

Aluminum to Copper Lug (AL-CU), Box of 100

Aluminum to Copper Lug (AL-CU), Three Separate Port Conductors, Aluminum Wire Range: #12 - #10 Solid AWG, Copper Wire Range: #18 - #10 AWG. Voltage: 300V max
Item #: 143980
CAT #: 95135
UPC: 719362951355
Company wide:
Chemelex Raychem

Heat Shrink Termination Kit, Indoor, 2/0 AWG - 350 MCM, 15kV

Heat Shrink Termination Kit, Indoor, 1-Conductor, 2/0 AWG - 350 MCM, 15kV, For Use With Medium Voltage Terminations
Item #: 195456
CAT #: HVTZ152G
UPC: 045686002108
Company wide:
nVent Ilsco

4/0 AWG Copper Compression Lug

Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Item #: 202639
CAT #: CLWD-4/0-12-134
UPC: 783669640557
Company wide:
TE Connectivity

Fork Terminal, PVC Insulated, 16 - 14 AWG, #10 Stud Size, Brass

Fork Terminal, PVC Insulated, 16 - 14 AWG, #10 Stud Size, Brass
Item #: 834914
CAT #: 53245-6
UPC:
Company wide:
Penn-Union

Crimp Splice, Copper Tubing, 1000 MCM, White

Crimp Splice, Copper Tubing, 1000 MCM, White
Item #: 366975
CAT #: BCU-100
UPC: 785037220521
Company wide:
Marathon Special Products

Power Block, Cover, Clear, 3.38" x 4.84", for 140 Series

Power Block, Cover, Clear, 3.38" Inch x 4.84 Inch, for 140 Series
Item #: 52328
CAT #: CC1433
UPC: 784337716338
Company wide:
Wago

Wire Connector, 2-Port, Push-In, 18 - 12 AWG

Push-In Wire Connector, Two Ports, 600V, 18 to 12 AWG, Yellow. Order of 1 Each = Pack of 50
Item #: 650271
CAT #: 51204477
UPC: 045454749686
Company wide:
Panduit

Thin Wall Heat Shrink Tube, Yellow/Green

Thin Wall Heat Shrink, .38" (9.5mm) Diameter, Yellow/Green Cross-Linked Polyolefin
Item #: 217862
CAT #: HSTT38-48-Q45
UPC: 074983520626
Company wide:
Thomas & Betts

Compression Lug, Ring Tongue, 1-Hole, Standard, Copper, 1/0 AWG, 1/2" Bolt Hole, 50/Box

Compression Lug - Ring Tongue Terminal, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code, AN Aircraft or Flexible Copper Cables, 1/0 AWG, 1/2 In Bolt Hole, Inspection Hole
Item #: 12596
CAT #: J975
UPC: 786210815695
Company wide:
Panduit

StrongHold Ring Terminal, Vinyl Insulated, 16 - 14 AWG

StrongHold Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #6 Stud Size.
Item #: 1255082
CAT #: EV14-6RB-Q
UPC: 613056367289
Company wide:
Thomas & Betts

Non Insulated Butt Splice, 16 To 14 AWG Conductor, 0.62 IN L, Coppe

Non Insulated Butt Splice, 16 To 14 AWG Conductor, 0.62 IN L, Copper, Metallic
Item #: 14849
CAT #: 2B-14
UPC: 786210800042
Company wide:
3M

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 362403
CAT #: ITCSN-0800-6-BLACK-25-PCS
UPC: 054007400677
Company wide:
Thomas & Betts

2" Grounding Wedge

2" Grounding Wedge, Bronze with Tin Plating. For use with Rigid/IMC Conduit
Item #: 52477
CAT #: 3655
UPC: 786210036557
Category: Ground Wedges
Company wide:
Thomas & Betts

Female Disconnect, 22 - 18 AWG, Nylon Insulated, .250 x .032 Tab

Female Disconnect, 22 - 18 AWG, Nylon Insulated, .250 x .032 Tab
Item #: 15102
CAT #: RA257
UPC: 786210817033
Company wide:
Over 10,000 Items found