"lpfcm14-a-d14"
325 Found
NSI Tork
Wire Marker Book A-Z
Item #: 7590
CAT #: WMB-12
UPC: 662381090119
Sign In or Register to view pricing and more.
NSI Tork
Easy-Splice Gel Tap 2
Item #: 327555
CAT #: ESGTS-2
UPC: 662381168634
Sign In or Register to view pricing and more.
NSI Tork
USB Programmer for BP Series
Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Sign In or Register to view pricing and more.
NSI Tork
Wire Marker Books A-Z,0-15,+,-,/
Item #: 7637
CAT #: WMB-2
UPC: 662381090010
Sign In or Register to view pricing and more.
NSI Tork
Easy Splice CU Butt Splice Kit 8
Item #: 31764
CAT #: SKCB-8
UPC: 662381169006
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 208-277V SPST
Item #: 2256
CAT #: 7102
UPC: 786261100023
Sign In or Register to view pricing and more.
NSI Tork
6" Red "Buried Elec. Line Below"
Item #: 251843
CAT #: ULTD-627
UPC: 662381159274
Sign In or Register to view pricing and more.
NSI Tork
Terminal Lug 1/0-4 Copper
Item #: 91298
CAT #: TL1/0
UPC: 662381005724
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 1/0 AWG 3/8 Bolt Size
Item #: 249858
CAT #: GL1038
UPC: 662381036070
Sign In or Register to view pricing and more.
NSI Tork
Interval Timer, 60 Minute, Ivory Twist Knob, 20 A, 250 VAC
Item #: 88787
CAT #: A560M
UPC: 786261150158
Sign In or Register to view pricing and more.
NSI Tork
Interval Timer, 30 Minute, Ivory Twist Knob, 20 A, 250 VAC
Item #: 307659
CAT #: A530M
UPC: 786261150141
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 1 AWG
Item #: 612197
CAT #: C-1
UPC: 662381037541
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 4 AWG
Item #: 252333
CAT #: C-4
UPC: 662381037510
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 4/0 AWG 3/8 Bolt Size
Item #: 237893
CAT #: GL4038
UPC: 662381036377
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 8 AWG
Item #: 473586
CAT #: C-8
UPC: 662381037497
Sign In or Register to view pricing and more.
NSI Tork
Wire Marker Book A-Z
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: A-Z, Blank, +, -
Item #: 7590
CAT #: WMB-12
UPC: 662381090119
Category:
Wire Marker Booklets
Sign In or Register to view pricing and more.
NSI Tork
Easy-Splice Gel Tap 2
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 327555
CAT #: ESGTS-2
UPC: 662381168634
Category:
Low Voltage Gel Filled Splice Kits
Sign In or Register to view pricing and more.
NSI Tork
USB Programmer for BP Series
Tork Memory Module for DLC400BP or any DZS Model The removable Memory Module Programmer allows a unit to be programmed at one location or on a Windows based PC, and inserted into another DZS or DLC unit. Includes 1 Memory Module, one USB, one USB cord and software.
Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
NSI Tork
Wire Marker Books A-Z,0-15,+,-,/
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: A-Z, 0-15, +, -, /
Item #: 7637
CAT #: WMB-2
UPC: 662381090010
Category:
Wire Marker Booklets
Sign In or Register to view pricing and more.
NSI Tork
Easy Splice CU Butt Splice Kit 8
Easy-Splice Copper Direct Burial Butt Splice Kit for #14 to #8 AWG Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 31764
CAT #: SKCB-8
UPC: 662381169006
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 1/0AWG - 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 208-277V SPST
24 Hour Skip A Day Time Switch 40A 208-277V SPST Indoor Metal Enclosure
Item #: 2256
CAT #: 7102
UPC: 786261100023
Category:
24 Hour Digital Time Switches
Sign In or Register to view pricing and more.
NSI Tork
6" Red "Buried Elec. Line Below"
Caution Buried Electric Line Below - Detectable Tape - 6" x 1000' Red Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.
Item #: 251843
CAT #: ULTD-627
UPC: 662381159274
Category:
Underground Tape
Sign In or Register to view pricing and more.
NSI Tork
Terminal Lug 1/0-4 Copper
Copper Terminal Lug 1/0 - 4 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 91298
CAT #: TL1/0
UPC: 662381005724
Category:
1-Conductor Copper Mechanical Lugs
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 1/0 AWG 3/8 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 249858
CAT #: GL1038
UPC: 662381036070
Category:
1-Hole Copper Compression Lugs
Sign In or Register to view pricing and more.
NSI Tork
Interval Timer, 60 Minute, Ivory Twist Knob, 20 A, 250 VAC
Interval Timer, 60 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold, In-Wall Time Switch
Item #: 88787
CAT #: A560M
UPC: 786261150158
Category:
In-Wall Spring Wound Time Switches
Sustainable
Sign In or Register to view pricing and more.
NSI Tork
Interval Timer, 30 Minute, Ivory Twist Knob, 20 A, 250 VAC
Interval Timer, 30 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold
Item #: 307659
CAT #: A530M
UPC: 786261150141
Category:
In-Wall Spring Wound Time Switches
Sustainable
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 1 AWG
Long Barrel TinnedCopperSplice1 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 612197
CAT #: C-1
UPC: 662381037541
Category:
Long Barrel Copper Compression Sleeves
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 4 AWG
Long Barrel TinnedCopperSplice4 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 252333
CAT #: C-4
UPC: 662381037510
Category:
Long Barrel Copper Compression Sleeves
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 4/0 AWG 3/8 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole4/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 237893
CAT #: GL4038
UPC: 662381036377
Category:
1-Hole Copper Compression Lugs
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 8 AWG
Long Barrel TinnedCopperSplice8 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 473586
CAT #: C-8
UPC: 662381037497
Category:
Long Barrel Copper Compression Sleeves
Sign In or Register to view pricing and more.