"AT-G18-1R8L"
5,845 Found
Eaton
UL 1077 WMZS DIN Rail Supplementary Protector
Item #: 846586
CAT #: WMZS2B06
UPC: 786685258942
Company wide:
Discontinued
Appleton
MERCMASTER III ENCLOSED AND GA
Item #: 317551
CAT #: KPCL1510GMT
UPC: 781381560269
Company wide:
Allen-Bradley
AB 20AD2P1A3NYNNNC0 POWERFLEX 70 AC
Item #: 599584
CAT #: 20AD2P1A3NYNNNC0
UPC: 820919359408
Company wide:
Discontinued
Siemens
BRKR QJH2 3P 240V 150A 22KA 48V ST/AUX
Item #: 331301
CAT #: QJH23B15001S01
UPC: 783643437869
Company wide:
Discontinued
Rittal
0800H0600W0300D KS RAL7035
Item #: 502161
CAT #: 1468500
UPC: 639889839168
Company wide:
Discontinued
Sola Hevi-Duty
SWITCHER PS 12-15 5V 150W
Item #: 248650
CAT #: GLS153
UPC: 783472170814
Company wide:
Hubbell-Killark
KIL LZ2S28230 LZ SS 4FT 2L 28
Item #: 2375955
CAT #: LZ2S28230
UPC: 783936395678
Company wide:
Sola Hevi-Duty
SWITCHER PS 24V-48V 250W
Item #: 69000
CAT #: GLS255-C
UPC: 783472171019
Company wide:
Hubbell-Killark
KIL NWPFE131330A 13W FL120-27
Item #: 343319
CAT #: NWPFE131330A
UPC: 783936069593
Company wide:
Sola Hevi-Duty
SWITCHER PS 12V(6-12V) 250W
Item #: 299220
CAT #: GLS253-C
UPC: 783472171002
Company wide:
Discontinued
Federal Signal
Amber Flashing Light W/sounder 120vac
Item #: 85502
CAT #: AV1-120A
UPC: 782979204534
Company wide:
Discontinued
Hubbell-Killark
KIL LZ2S32230 LZ SS 4FT 2LAMP
Item #: 535740
CAT #: LZ2S32230
UPC: 783936395692
Company wide:
Fluke
SC-3500 4” Signal Clamp
Item #: 550789
CAT #: SC-3500
UPC: 095969492843
Company wide:
Discontinued
Milwaukee
MIL 2601-20 M18 BARE TOOL
Item #: 170071
CAT #: 2601-20
UPC: 045242197149
Company wide:
Discontinued
Progress Lighting
FLEX TRACK CONNECTOR Black
Item #: 112036
CAT #: P8736-31
UPC: 785247873616
Company wide:
Discontinued
Progress Lighting
PLUG-IN PHOTO CELL W/CRD Black
Item #: 86223
CAT #: P8526-31
UPC: 785247852611
Company wide:
Discontinued
Appleton
EFU FIXT 4 LAMP 60W 120V-277V
Item #: 1272898
CAT #: AH460BU
UPC: 781381289474
Company wide:
Discontinued
ABB
Abb T2s025bw Bkr T2s 25a 3p Ls/i Ul
Item #: 1057349
CAT #: T2S025BW
UPC: 662019067896
Company wide:
Discontinued
Eaton
UL 1077 WMZS DIN Rail Supplementary Protector
UL 1077 WMZS DIN Rail Supplementary Protector, 10 kAIC at 277/480V, Two-pole, B Curve, 6A, Standard box terminals
Item #: 846586
CAT #: WMZS2B06
UPC: 786685258942
Company wide:
Discontinued
Appleton
MERCMASTER III ENCLOSED AND GA
Appleton Mercmaster III 250 KP Series HID Luminaire With Guard, Fixture Type: Ceiling Mount, Lamp Type: 150 WTT 16000 LM Mogul High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies And Guards, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 188 WTT, Amperage Rating: 0.85 AMP Starting, 0.72 AMP Operating At 277 V, Length: 13.62 IN, Width: 13.62 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 55 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 5, Hub Size: 1 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone2, AEx nA nRIIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Item #: 317551
CAT #: KPCL1510GMT
UPC: 781381560269
Company wide:
Appleton
MM3-400 PSMH
Appleton Mercmaster III 400 KP Series HID Luminaire Without Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 400 WTT 44000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 454 WTT, Amperage Rating: 0.9 AMP Starting, 1 AMP Operating At 480 V, Length: 17.06 IN, Width: 17.06 IN, Height: 21-1/4 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Internally Fluted Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A,B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment
Item #: 560487
CAT #: KPAP401048
UPC: 781381892186
Company wide:
Discontinued
Allen-Bradley
AB 20AD2P1A3NYNNNC0 POWERFLEX 70 AC
AB 20AD2P1A3NYNNNC0 POWERFLEX 70 AC DRIVE 2.1 A AT 1 HP 20A
Item #: 599584
CAT #: 20AD2P1A3NYNNNC0
UPC: 820919359408
Company wide:
Discontinued
Siemens
BRKR QJ2H 3P 240V 175A 42KA
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 175A 3-POLE (42KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Item #: 12948
CAT #: QJ23B175H
UPC: 783643193994
Company wide:
Siemens
BRKR QJH2 3P 240V 150A 22KA 48V ST/AUX
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 150A 3-POLE (22KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED. ACCESSORIES INCLUDED 120VAC SHUNT TRIP AND AUXILIARY SWITCH (1NO / 1NC).
Item #: 331301
CAT #: QJH23B15001S01
UPC: 783643437869
Company wide:
Discontinued
Rittal
0800H0600W0300D KS RAL7035
Plastic enclosures KS, material: Enclosure and door: Fibreglass-reinforced unsaturated polyester, Door: All-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Dyed plastic with no after-treatment, Mounting plate: Zinc-plated, color: Similar to RAL 7035, supply includes: Enclosure with hinged door, of all-round solid construction, 3 mm double-bit lock, Mounting plate, Twin seal on the top and bottom edges of the door as integral rain protection strip, Press-fitted C sections at the sides for infinitely variable mounting plate depth adjustment, description: Enclosure with door of of fibre-glass reinforced, non-saturated polyester, with mounting plate. Optionally with or without glazed door. Protection category IP 56 or IP 66.
Item #: 502161
CAT #: 1468500
UPC: 639889839168
Company wide:
Discontinued
Sola Hevi-Duty
SWITCHER PS 12-15 5V 150W
Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-132 Vac or 170-264 VAC, 220-300 Vdc, Output 1: 12 V at 9.1 A (12.5 A) Floating Output
Item #: 248650
CAT #: GLS153
UPC: 783472170814
Company wide:
RAB
RAB WPLED52/BL
High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Replaces 250W MH. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.
Item #: 1840989
CAT #: WPLED52-BL
UPC: 019813035321
Company wide:
Discontinued
Hubbell-Killark
KIL LZ2S28230 LZ SS 4FT 2L 28
LZ2S Series - Stainless Steel 28 Watt Fluorescent Light Fixture (Two 4-Foot Lamps Not Included) - Double-Ended Lamp Type - 120-277V At 50/60Hz -Hub Size 3/4 Inch NPT
Item #: 2375955
CAT #: LZ2S28230
UPC: 783936395678
Company wide:
Sola Hevi-Duty
SWITCHER PS 24V-48V 250W
Single Output Switcher, Output: 24 V (24-48) at (10.4 A), Input: 85 - 264, 120 300 Vdc, Frequency: 47 - 63 HZ
Item #: 69000
CAT #: GLS255-C
UPC: 783472171019
Company wide:
Hubbell-Killark
KIL NWPFE131330A 13W FL120-27
NWP Series - Non-Metallic 13 Watt Fluorescent Emergency And Normal Power Surface Mount Luminaire (Lamp Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch Npt
Item #: 343319
CAT #: NWPFE131330A
UPC: 783936069593
Company wide:
Sola Hevi-Duty
SWITCHER PS 12V(6-12V) 250W
Single Output Switcher, Output: 12 V (6-12 v) at 21 A, Input: 85 - 264, 120 300 Vdc, Frequency: 47 - 63 HZ
Item #: 299220
CAT #: GLS253-C
UPC: 783472171002
Company wide:
Discontinued
Federal Signal
Amber Flashing Light W/sounder 120vac
Amber Flashing Light W/sounder 120vacFlashing Combination Audible/visual Signal - Available In 24vdc Or 120vac; Surface Mount, Integrated 1/2–inch Pipe Mount, And 4–inch Electrical Boxmount; Five Dome Colors; Twist–off Lens For Easy Access; Internal Buzzer Produces 85db At 10' (95db @ 1m); Type 3r Enclosure; Ul And Cul Listed, Csa Certified
Item #: 85502
CAT #: AV1-120A
UPC: 782979204534
Company wide:
Discontinued
Hubbell-Killark
KIL LZ2S32230 LZ SS 4FT 2LAMP
LZ2S Series - Stainless Steel - 32 Watt Fluorescent Light Fixture (Two 4-Foot Lamps Not Included) - Double-Ended Lamp Type - 120-277V At 50/60Hz -Hub Size 3/4 Inch NPT
Item #: 535740
CAT #: LZ2S32230
UPC: 783936395692
Company wide:
Rittal
TP PEDESTAL 0675H0800W0500D
Pedestals, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, surface: dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, description: Four widths and two different depths are the basis for every TopConsole solution., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Item #: 370355
CAT #: 6705500
UPC: 639889844469
Company wide:
Rittal
TP PEDESTAL 0675H1200W0400D
Pedestals, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, surface: dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, description: Four widths and two different depths are the basis for every TopConsole solution., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Item #: 354187
CAT #: 6702500
UPC: 639889844438
Company wide:
Fluke
SC-3500 4” Signal Clamp
SC-3500 4” Signal Clamp for AT-3500
Item #: 550789
CAT #: SC-3500
UPC: 095969492843
Company wide:
Discontinued
Milwaukee
MIL 2601-20 M18 BARE TOOL
MIL 2601-20 M18 BARE TOOLMilwaukee; Drill Driver; M18; Cordless, Compact; Voltage Rating: 18 Vdc; Speed:0 - 350/0 - 1400 At No Load; Battery: Lithium-ion; Chuck Size: 1/2 In Diameter X7-3/4 In Overall Length; Chuck Type: Keyless; Capacity In Steel: 1/2 In; Tool Weight: 3.100 Lb; Capacity In Wood: 1 In; Spindle Lock: Yes; Torque: 400 In-lb; Clutch Settings: 21
Item #: 170071
CAT #: 2601-20
UPC: 045242197149
Company wide:
Discontinued
Progress Lighting
FLEX TRACK CONNECTOR Black
Flex connector. Permits a variety of track layouts at almost any angle and variation of planes including wall-to-ceiling or on cathedral ceilings. Can flex to 90 degrees. Black finish.
Item #: 112036
CAT #: P8736-31
UPC: 785247873616
Company wide:
Discontinued
Progress Lighting
PLUG-IN PHOTO CELL W/CRD Black
Remote mount photo-cell that turns on transformer at dusk and off when ambient light appears. Includes 10 ft. of cord. To be used with plug-in compatible transformers.
Item #: 86223
CAT #: P8526-31
UPC: 785247852611
Company wide:
Discontinued
Appleton
EFU FIXT 4 LAMP 60W 120V-277V
Explosion-Proof Fluorescent Light Fixture, Lamp Type T12, Rapid Start, Lamp Base Recessed Double Contact, Number of Lamps 4, Ballast/Line Voltage 120 to 277 VAC at 50/60 Hz, Lamp Wattage 60 W, Ballast Type Class P, Minimum Starting Temperature -29 Deg C, Reflector Type White Baked Enamel Inside Gray Epoxy Outside, Number of Hubs 3, Hub Size 3/4 Inch Threaded, Width 23-1/2 Inch, Height 11-7/16 Inch, Housing Material Copper Free Aluminum, Housing Finish Gray Epoxy, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 1598/844, Application Pharmaceutical Firms, Paint Manufacturing Plants, Printing Plants, Ignitable Dust Location, Fumes/Gases/Paint Residue/Paint Powder/Corrosive Atmospheres, Hazardous Location
Item #: 1272898
CAT #: AH460BU
UPC: 781381289474
Company wide:
Discontinued
ABB
Abb T2s025bw Bkr T2s 25a 3p Ls/i Ul
Abb; Circuit Breaker; Voltage Rating: 480 Vac; Amperage Rating: 25 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Trip Type: Ls/i (ac Only), Pr221ds; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 3.540 In; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: Standard;mechanical Life: 25000 Operations; Weight: 2.840 Lb; T2s025bw: Bkr T2s 25a 3p Ls/i Ul Lvp
Item #: 1057349
CAT #: T2S025BW
UPC: 662019067896
Company wide:
Discontinued
ABB
Bkr T4n 250a 3p T/m Ul 100%
Abb; Circuit Breaker; Amperage Rating: 250 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 1250 - 2500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 30 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles:3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4nq250tw: Bkr T4n 250a 3p T/m Ul 100% Lvp
Item #: 967946
CAT #: T4NQ250TW
UPC: 057558249719
Company wide:
5,845 Items found