"KTHK20-B-PP-AS"
45,303 Found
NSI Tork
PP-100R POOL PANEL
Item #: 410914
CAT #: PP-100R-P4
UPC: 786261530042
Company wide:
Discontinued
NSI Tork
NSI PP-125R-P4 PP-125R POOL PANEL W
Item #: 410916
CAT #: PP-125R-P4
UPC: 786261530073
Company wide:
Discontinued
Progress Lighting
AC LED RET DN 800 LUM White
Item #: 661510
CAT #: P8071-2830KAC1L08
UPC: 785247179381
Company wide:
Discontinued
Topaz
8' 43W T8 LED Lamp, 40K
Item #: 1207418
CAT #: L8T8B/840/43F/DE-39
UPC: 751338015791
Company wide:
Allied Tube & Conduit
3/4IN LIQUID TIGHT CONNECTOR STRAIGHT
Item #: 1412890
CAT #: LT75KON
UPC: 842136104623
Company wide:
Allied Tube & Conduit
2IN LIQUID TIGHT CONNECTOR STRAIGHT
Item #: 1855565
CAT #: LT200KON
UPC: 842136104661
Company wide:
Eaton B-Line
UNIVERSAL 90 DEG. VERTICAL BEND, 1 1/2-IN. STRINGER, 18-IN. RUNWAY WIDTH, FLAT B
Item #: 464315
CAT #: SB17VRB18FB
UPC: 799038370499
Company wide:
Appleton
LTG HID XPRF DUST-IGNI PRF FIX
Item #: 600216
CAT #: CLS15150G-MT
UPC: 781381471671
Company wide:
Discontinued
Multiple
NM-B - 6/2 Stranded Copper 2500'
Item #: 479096
CAT #: RMX62WG2500RL
UPC: 980100263249
Company wide:
Eaton
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE
Item #: 2805407
CAT #: FAZ-B15/3
UPC:
Company wide:
Milwaukee
Milw 49-59-0625 Annular Cutter 5/8"
Item #: 705892
CAT #: 49-59-0625
UPC: 045242207510
Company wide:
ABB
Softstarter, 105A, 208 - 600VAC, 100 - 250VAc Control, 3PH (Lugs Built In, Good For Up To 2/0)
Item #: 2365550
CAT #: PSTX105-600-70
UPC: 320500501310
Company wide:
Plasti-Bond
1-1/2X3-1/2 NIPPLE
Item #: 625612
CAT #: PRHNIP-1-1/2X3-1/2
UPC: 784011210411
Company wide:
Plasti-Bond
1-1/2X12 AL NIPPLE
Item #: 515068
CAT #: PRNIP-AL-1-1/2X12
UPC: 784011221141
Company wide:
NSI Tork
PP-100R POOL PANEL
Item #: 211182
CAT #: PP-100R-2P4
UPC: 786261530066
Company wide:
Discontinued
Dauphin Precision Tool
DAUP 10535-00-B 9/16-12 NC GH3 4FL
Item #: 2080621
CAT #: 10535-00-B
UPC: 697234105351
Company wide:
TCP
LED Circline Lamp
LED Circline Lamp: 13 Watt; 1900 Lumen; 2700K Color; 80CRI; 120-277 Volt. Suitable for use in totally enclosed fixtures. Extra Bent Wing Brackets can be ordered separately under # 13830B. As well as Ceiling Pan Adapter, #4001. NOTE: The Circline Connector fits all fixtures that had a TCP Circline lamp in place. A brand other than TCP will probably need the #4001 Ceiling Pan adaptor, if you want to retrofit with the LED circline.
Item #: 2235158
CAT #: L13T9N5027K
UPC: 762148306245
Category:
LED - Circline Lamps
Company wide:
NSI Tork
PP-100R POOL PANEL
TOR PP-100R-P4 PP-100R POOL PANEL
Item #: 410914
CAT #: PP-100R-P4
UPC: 786261530042
Company wide:
Discontinued
NSI Tork
NSI PP-125R-P4 PP-125R POOL PANEL W
TRK PP-125R-P4 PP-125R POOL P
Item #: 410916
CAT #: PP-125R-P4
UPC: 786261530073
Company wide:
Discontinued
Husky
BOLT 3/8 X 3/4 KNRLD SHANK 316SS
BOLT 3/8 X 3/4 KNRLD SHANK 316SS
Item #: 1166121
CAT #: B-100-6S
UPC:
Category:
Cable Tray Mounting Hardware
Company wide:
Progress Lighting
AC LED RET DN 800 LUM White
Bright White AC LED Retrofit Downlight. The P8071 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 75W incandescent downlight, providing up to 75 percent energy savings. The P8071 is equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings.
Item #: 661510
CAT #: P8071-2830KAC1L08
UPC: 785247179381
Category:
6" Recessed LED Downlights
Company wide:
Discontinued
Topaz
8' 43W T8 LED Lamp, 40K
74494 43W 8FT FROST GLASS T8 W/PET 120-277V 5000L 82CRI DUAL END BYPASS
Item #: 1207418
CAT #: L8T8B/840/43F/DE-39
UPC: 751338015791
Category:
T8 Tubular LED Lamps
Company wide:
Allied Tube & Conduit
3/4IN LIQUID TIGHT CONNECTOR STRAIGHT
3/4IN LIQUID TIGHT CONNECTOR STRAIGHT
Item #: 1412890
CAT #: LT75KON
UPC: 842136104623
Company wide:
Allied Tube & Conduit
2IN LIQUID TIGHT CONNECTOR STRAIGHT
2IN LIQUID TIGHT CONNECTOR STRAIGHT
Item #: 1855565
CAT #: LT200KON
UPC: 842136104661
Company wide:
Eaton B-Line
UNIVERSAL 90 DEG. VERTICAL BEND, 1 1/2-IN. STRINGER, 18-IN. RUNWAY WIDTH, FLAT B
UNIVERSAL 90 DEG. VERTICAL BEND, 1 1/2-IN. STRINGER, 18-IN. RUNWAY WIDTH, FLAT B
Item #: 464315
CAT #: SB17VRB18FB
UPC: 799038370499
Category:
90° Vertical Universal Bend
Company wide:
Appleton
LTG HID XPRF DUST-IGNI PRF FIX
Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 150 WTT S55 16000 LM Mogul High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Stanchion Mounting Hood, Fixture Wattage: 150 WTT, Amperage Rating: 0.88 AMP Starting, 0.75 AMP Operating At 277 V, Width: 16 IN, Height: 19-1/2 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Item #: 600216
CAT #: CLS15150G-MT
UPC: 781381471671
Category:
Explosion-Proof HID Lighting Fixtures
Company wide:
Discontinued
Multiple
NM-B - 6/2 Stranded Copper 2500'
(2) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 2500 ft. Package, Non-Metallic Sheathed Cable
Item #: 479096
CAT #: RMX62WG2500RL
UPC: 980100263249
Category:
6 AWG NM-B
Company wide:
Square D
MULTI9 C60SP 1P B 2A MCB
MULTI9 C60SP 1P B 2A MCB
Item #: 1434301
CAT #: M9F21102
UPC: 606481167654
Category:
1-Pole DIN Rail Mount Circuit Breakers
Company wide:
Eaton
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE
Item #: 2805407
CAT #: FAZ-B15/3
UPC:
Category:
3-Pole DIN Rail Mount Circuit Breakers
Company wide:
Milwaukee
Milw 49-59-0625 Annular Cutter 5/8"
20percent Thinner Wall Construction Faster Cutting Due To Less Material Being Removed For The Same Size Hole, Duel Alternating Tooth Geometry, More Aggressive Cutting As Well As Increased Chip Ejection, Cuts Up To 15percent Faster, Proprietary Steel And 3
Item #: 705892
CAT #: 49-59-0625
UPC: 045242207510
Category:
Annular Cutters
Company wide:
ABB
Softstarter, 105A, 208 - 600VAC, 100 - 250VAc Control, 3PH (Lugs Built In, Good For Up To 2/0)
Softstarter PSTX105-600-70 has a rated maximum operational current of 105 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard, lugs built in, good for up to 2/0
Item #: 2365550
CAT #: PSTX105-600-70
UPC: 320500501310
Category:
Advanced Control Softstarters
Company wide:
Plasti-Bond
1-1/2X3-1/2 NIPPLE
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as well as assembly considerations.
Item #: 625612
CAT #: PRHNIP-1-1/2X3-1/2
UPC: 784011210411
Category:
PVC Coated Nipples
Company wide:
Plasti-Bond
1-1/2X12 AL NIPPLE
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as well as assembly considerations.
Item #: 515068
CAT #: PRNIP-AL-1-1/2X12
UPC: 784011221141
Category:
PVC Coated Nipples
Company wide:
Plasti-Bond
3/4X6 AL NIPPLE
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as well as assembly considerations.
Item #: 514611
CAT #: PRNIP-AL-3/4X6
UPC: 784011220786
Category:
PVC Coated Nipples
Company wide:
Plasti-Bond
2X6 AL NIPPLE
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as well as assembly considerations.
Item #: 515098
CAT #: PRNIP-AL-2X6
UPC: 784011221219
Category:
PVC Coated Nipples
Company wide:
Plasti-Bond
1X3 AL NIPPLE
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as well as assembly considerations.
Item #: 515529
CAT #: PRNIP-AL-1X3
UPC: 784011220854
Category:
PVC Coated Nipples
Company wide:
Plasti-Bond
2X8 AL NIPPLE
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as well as assembly considerations.
Item #: 518710
CAT #: PRNIP-AL-2X8
UPC: 784011221226
Category:
PVC Coated Nipples
Company wide:
Plasti-Bond
3X12 AL NIPPLE
Factory threaded nipples save you time and money in the field. Electrical continuity is maintained across assembled joints. The exteriors of certain short nipples are coated with urethane in lieu of PVC. This is dictated by the manufacturing process as well as assembly considerations.
Item #: 626352
CAT #: PRNIP-AL-3X12
UPC: 784011221400
Category:
PVC Coated Nipples
Company wide:
NSI Tork
PP-100R POOL PANEL
TOR PP-100R-2P4 PP-100R POOL PANEL
Item #: 211182
CAT #: PP-100R-2P4
UPC: 786261530066
Company wide:
Discontinued
Dauphin Precision Tool
DAUP 10535-00-B 9/16-12 NC GH3 4FL
DAUP 10535-00-B 9/16-12 NC GH3 4FL T
Item #: 2080621
CAT #: 10535-00-B
UPC: 697234105351
Company wide:
Over 45,303 Items found