• Search
  • "KTHK20-B-PP-AS"

"KTHK20-B-PP-AS"

45,303 Found
ABB

Softstarter, 300A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 2753663
CAT #: PSTX300-690-70
UPC: 320500501488
Company wide:
Dauphin Precision Tool

DAUP 21170-88-B 10-32 NF GH3 3FL

Item #: 2080737
CAT #: 21170-88-B
UPC: 697234211700
Company wide:
ABB

PSTX30-690-70 Softstarter, 30A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 2010754
CAT #: PSTX30-690-70
UPC: 320500501389
Company wide:
Allied Tube & Conduit

2IN LIQUID TIGHT CONNECTOR STRAIGHT

Item #: 1855565
CAT #: LT200KON
UPC: 842136104661
Company wide:
Topaz

8' 43W T8 LED Lamp, 40K

Item #: 1207418
CAT #: L8T8B/840/43F/DE-39
UPC: 751338015791
Company wide:
Allied Tube & Conduit

3/4IN LIQUID TIGHT CONNECTOR STRAIGHT

Item #: 1412890
CAT #: LT75KON
UPC: 842136104623
Company wide:
Eaton B-Line

B-LINE FIG.-65XT-3/8-EG 3/8" Revers

Item #: 625020
CAT #: FIG.-65XT-3/8-EG
UPC: 799038520030
Company wide:
Thomas & Betts

Flex Connector, Set Screw, Straight, 1-1/2 Inch, Die Cast Zinc

Item #: 56291
CAT #: XC-273
UPC: 785991447071
Company wide:
Thomas & Betts

Liquidtight Connector, Straight, 1/2", 0.562 - 1.962", Black

Item #: 6051
CAT #: LT50M
UPC: 786210450582
Company wide:
OZ Gedney

Conduit Bushing, Insulated, 1", Threaded, Malleable Iron

Item #: 255870
CAT #: B-100
UPC: 783126029062
Company wide:
Okonite

3/C 4/0 2.4KV MC-HL CLASS B COPPER C-RD

Item #: 1065710
CAT #: 571-21-3224
UPC:
Company wide:
NSI Tork

PP-100R POOL PANEL

Item #: 211182
CAT #: PP-100R-2P4
UPC: 786261530066
Company wide:
Dauphin Precision Tool

DAUP 80236-00-B 5/8X5/8X1-5/8X3-3/4

Item #: 2080605
CAT #: 80236-00-B
UPC: 697234802366
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONNECTOR 1-1/4 IN INSL ZINC

Item #: 1125427
CAT #: 3515DC
UPC: 050169980224
Company wide:
Dewalt

60V MAX* Brushless Cordless 18 in. Chainsaw (Tool Only)

Item #: 2193354
CAT #: DCCS672B
UPC: 885911798150
Company wide:
Eaton B-Line

B-LINE B200DZN NO TWIST SQUARE WASH

Item #: 67708
CAT #: B200DZN
UPC: 781011570736
Company wide:
Dauphin Precision Tool

DAUP 75043-00-B 3/4X1/2X1-5/8X3-5/8

Item #: 2080600
CAT #: 75043-00-B
UPC: 697234750438
Company wide:
Milwaukee

MIL49590500

Item #: 712437
CAT #: 49-59-0500
UPC: 045242207497
Company wide:
3M

3M™ Scotchcast™ Cold Shrink Inline Splice Kits 5760 Series

Item #: 249609
CAT #: 5762
UPC: 051128591703
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-8

Item #: 14585
CAT #: SB1808
UPC: 662381081216
Company wide:
Wiremold

RC4 PT W/ BSFLANGE AND BS CENTER

Item #: 90011
CAT #: RC4ATCAB
UPC: 786564131588
Company wide:
Square D

MANUAL STARTER 277VAC

Item #: 359223
CAT #: 2510FF1P
UPC: 785901553816
Company wide:
Mersen

15.5 KV 150E RATED FERRULE

Item #: 453858
CAT #: A155F2D0R0-150E
UPC: 782001804701
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 701192
CAT #: N1240
UPC: 662381415004
Company wide:
ABB

Softstarter, 300A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX 300-690-70 has a rated maximum operational current of 300 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 2753663
CAT #: PSTX300-690-70
UPC: 320500501488
Company wide:
Dauphin Precision Tool

DAUP 21170-88-B 10-32 NF GH3 3FL

DAUP 21170-88-B 10-32 NF GH3 3FL SPPT P HP GOLD
Item #: 2080737
CAT #: 21170-88-B
UPC: 697234211700
Company wide:
ABB

PSTX30-690-70 Softstarter, 30A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX30-690-70 has a rated maximum operational current of 30 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 2010754
CAT #: PSTX30-690-70
UPC: 320500501389
Company wide:
Allied Tube & Conduit

2IN LIQUID TIGHT CONNECTOR STRAIGHT

2IN LIQUID TIGHT CONNECTOR STRAIGHT
Item #: 1855565
CAT #: LT200KON
UPC: 842136104661
Company wide:
Topaz

8' 43W T8 LED Lamp, 40K

74494 43W 8FT FROST GLASS T8 W/PET 120-277V 5000L 82CRI DUAL END BYPASS
Item #: 1207418
CAT #: L8T8B/840/43F/DE-39
UPC: 751338015791
Company wide:
Allied Tube & Conduit

3/4IN LIQUID TIGHT CONNECTOR STRAIGHT

3/4IN LIQUID TIGHT CONNECTOR STRAIGHT
Item #: 1412890
CAT #: LT75KON
UPC: 842136104623
Company wide:
Eaton B-Line

B-LINE FIG.-65XT-3/8-EG 3/8" Revers

B-LINE FIG.-65XT-3/8-EG 3/8
Item #: 625020
CAT #: FIG.-65XT-3/8-EG
UPC: 799038520030
Company wide:
Thomas & Betts

Flex Connector, Set Screw, Straight, 1-1/2 Inch, Die Cast Zinc

Flex Connector, Set Screw, Straight, 1-1/2 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit
Item #: 56291
CAT #: XC-273
UPC: 785991447071
Company wide:
Thomas & Betts

Liquidtight Connector, Straight, 1/2", 0.562 - 1.962", Black

Liquidtight Connector, Straight, Bullet Series, 1/2 Inch, 0.562 - 1.962 Inch, Black, Thermoplastic
Item #: 6051
CAT #: LT50M
UPC: 786210450582
Company wide:
OZ Gedney

Conduit Bushing, Insulated, 1", Threaded, Malleable Iron

Conduit Bushing, Insulating, 1 Inch, Threaded, Malleable Iron/Zinc, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Item #: 255870
CAT #: B-100
UPC: 783126029062
Company wide:
Okonite

3/C 4/0 2.4KV MC-HL CLASS B COPPER C-RD

3/C 4/0 2.4KV MC-HL CLASS B COPPER C-RD - SS - 090 OKOGUARD EPR -CABLED W/3 #7 CLASS B COPPER C-RD GRD WIRES- FILL -ALUMINUM CLX - 060 YELL0W LT/FR OKOSEAL PVC
Item #: 1065710
CAT #: 571-21-3224
UPC:
Company wide:
NSI Tork

PP-100R POOL PANEL

TOR PP-100R-2P4 PP-100R POOL PANEL
Item #: 211182
CAT #: PP-100R-2P4
UPC: 786261530066
Company wide:
Dauphin Precision Tool

DAUP 80236-00-B 5/8X5/8X1-5/8X3-3/4

DAUP 80236-00-B 5/8X5/8X1-5/8X3-3/4 4FL 30DEG RHS RHC CCSE HSS
Item #: 2080605
CAT #: 80236-00-B
UPC: 697234802366
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONNECTOR 1-1/4 IN INSL ZINC

Straight Insulated Connectors Die Cast Zinc, 1-1/4 In. Trade Size
Item #: 1125427
CAT #: 3515DC
UPC: 050169980224
Company wide:
Dewalt

60V MAX* Brushless Cordless 18 in. Chainsaw (Tool Only)

60V MAX* Brushless Cordless 18 in. Chainsaw, Cuts through 17 in. White Oak Log As Fast As 24 Second, Includes: (1) DCCS672 Chainsaw, (1) Bar Sheath & (1) Tensioning Tool ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 2193354
CAT #: DCCS672B
UPC: 885911798150
Company wide:
Eaton B-Line

B-LINE B200DZN NO TWIST SQUARE WASH

B-LINE B200DZN NO TWIST SQUAR
Item #: 67708
CAT #: B200DZN
UPC: 781011570736
Company wide:
Dauphin Precision Tool

DAUP 75043-00-B 3/4X1/2X1-5/8X3-5/8

DAUP 75043-00-B 3/4X1/2X1-5/8X3-5/8 2FL 30DEG RHS RHC BALL HSS
Item #: 2080600
CAT #: 75043-00-B
UPC: 697234750438
Company wide:
Milwaukee

MIL49590500

20percent Thinner Wall Construction Faster Cutting Due To Less Material Being Removed For The Same Size Hole, Duel Alternating Tooth Geometry, More Aggressive Cutting As Well As Increased Chip Ejection, Cuts Up To 15percent Faster, Proprietary Steel And 3
Item #: 712437
CAT #: 49-59-0500
UPC: 045242207497
Company wide:
3M

3M™ Scotchcast™ Cold Shrink Inline Splice Kits 5760 Series

3M™ 5760 Series Cold Shrink Inline Splice Kit with 2131 compound, is designed for splicing shielded, 5/8 to 15 kV armored or non armored cables. It is used in cable trays, junction boxes and cable racks/hangers, as well as aerial and wet or dry locations.
Item #: 249609
CAT #: 5762
UPC: 051128591703
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-8

18-8 AWG copper crimp sleeve wire connectors are strong wire connectors that are especially suited for branch circuitry as well as applications that are subject to vibration.100 Count
Item #: 14585
CAT #: SB1808
UPC: 662381081216
Company wide:
Wiremold

RC4 PT W/ BSFLANGE AND BS CENTER

Unit includes four prewired 20A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4 (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 minimum. RC4 Assembled Unit-Brass Finish Flange Nonmetallic Colored Brass Slide Holder, 2-20A Duplex Standard or IG and Cat 6 Connectors.
Item #: 90011
CAT #: RC4ATCAB
UPC: 786564131588
Company wide:
Square D

MANUAL STARTER 277VAC

Square D,MANUAL STARTER 277VAC,1-Phase,16A,1HP@115/230/277VAC,1P,600 Vac/250 Vdc,F,Flush,Non-Reversing Manual Starter,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Screw Clamp,Single Unit Gray Flush Plate,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked,not rated (flush plate) plastic standard size
Item #: 359223
CAT #: 2510FF1P
UPC: 785901553816
Company wide:
Mersen

15.5 KV 150E RATED FERRULE

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 150 Amps D0R0 series.
Item #: 453858
CAT #: A155F2D0R0-150E
UPC: 782001804701
Category: E-Rated Fuses
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 701192
CAT #: N1240
UPC: 662381415004
Company wide:
Over 45,303 Items found