• Search
  • "KTHK20-B-PP-AS"

"KTHK20-B-PP-AS"

45,303 Found
Appleton

LTG HID XPRF DUST-IGNI PRF FIX

Item #: 600216
CAT #: CLS15150G-MT
UPC: 781381471671
Company wide:
Alemite

Alemite® 1688-B Lubrication Fitting, 1/8-27 PTF Thread, 57/64 in OA

Item #: 478591
CAT #: 1688-B
UPC: 098468100295
Company wide:
Dauphin Precision Tool

DAUP 79462-00-B 1X5/8X1-7/8X4 6FL

Item #: 2080682
CAT #: 79462-00-B
UPC: 697234794623
Company wide:
SunModo

Wire Management Clip, Black - Use Cat # WIRE-SMR100-B when inventory depleted

Item #: 2022245
CAT #: C10055-BK1
UPC:
Company wide:
Multiple

NM-B - 6/2 Stranded Copper 2500'

Item #: 479096
CAT #: RMX62WG2500RL
UPC: 980100263249
Company wide:
Eaton

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE

Item #: 2805407
CAT #: FAZ-B15/3
UPC:
Company wide:
Square D

MULTI9 C60SP 1P B 2A MCB

Item #: 1434301
CAT #: M9F21102
UPC: 606481167654
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONN 90 3-1/2 IN INSUL ZINC

Item #: 785080
CAT #: 3554DC
UPC: 050169916452
Company wide:
NSI Tork

NSI PP-125R-P4 PP-125R POOL PANEL W

Item #: 410916
CAT #: PP-125R-P4
UPC: 786261530073
Company wide:
NSI Tork

PP-100R POOL PANEL

Item #: 410914
CAT #: PP-100R-P4
UPC: 786261530042
Company wide:
Pepperl Fuchs

Ultrasonic Sensor, 10-30V DC, 12 mm

Item #: 1232937
CAT #: UB120-12GM-E5-V1
UPC:
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONN W/GROUND LUG 3/8 IN STL

Item #: 935044
CAT #: 3511-3
UPC: 050169351130
Company wide:
Thomas & Betts

Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 1-

Item #: 54482
CAT #: 328
UPC: 786210003283
Company wide:
ABB

Softstarter, 250A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 933188
CAT #: PSTX370-690-70
UPC: 888614237490
Company wide:
Brady

Equipment/oem Labels

Item #: 81250
CAT #: 86235
UPC: 754473862350
Company wide:
Brady

Equipment/oem Labels

Item #: 272609
CAT #: 86860
UPC: 754473868604
Company wide:
Brady

Equipment/oem Labels

Item #: 167723
CAT #: 86799
UPC: 754473867997
Company wide:
Brady

Equipment/oem Labels

Item #: 631185
CAT #: 86785
UPC: 754473867850
Company wide:
NSI Tork

PP-100R POOL PANEL

Item #: 211182
CAT #: PP-100R-2P4
UPC: 786261530066
Company wide:
FSR

FL-600P BLACK BOX- 6 IN DEEP

Item #: 739911
CAT #: FL-600P-6-B
UPC:
Company wide:
Milwaukee

MIL49590500

Item #: 712437
CAT #: 49-59-0500
UPC: 045242207497
Company wide:
3M

3M™ Scotchcast™ Cold Shrink Inline Splice Kits 5760 Series

Item #: 249609
CAT #: 5762
UPC: 051128591703
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-8

Item #: 14585
CAT #: SB1808
UPC: 662381081216
Company wide:
Wiremold

RC4 PT W/ BSFLANGE AND BS CENTER

Item #: 90011
CAT #: RC4ATCAB
UPC: 786564131588
Company wide:
Appleton

LTG HID XPRF DUST-IGNI PRF FIX

Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 150 WTT S55 16000 LM Mogul High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Stanchion Mounting Hood, Fixture Wattage: 150 WTT, Amperage Rating: 0.88 AMP Starting, 0.75 AMP Operating At 277 V, Width: 16 IN, Height: 19-1/2 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Item #: 600216
CAT #: CLS15150G-MT
UPC: 781381471671
Company wide:
Alemite

Alemite® 1688-B Lubrication Fitting, 1/8-27 PTF Thread, 57/64 in OA

Alemite® 1688-B Lubrication Fitting, 1/8-27 PTF Thread, 57/64 in OAL, 19/64 in L Shank, Steel, Trivalent Zinc Plated
Item #: 478591
CAT #: 1688-B
UPC: 098468100295
Company wide:
Dauphin Precision Tool

DAUP 79462-00-B 1X5/8X1-7/8X4 6FL

DAUP 79462-00-B 1X5/8X1-7/8X4 6FL 30DEG RHS RHC NCCSE HSS
Item #: 2080682
CAT #: 79462-00-B
UPC: 697234794623
Company wide:
SunModo

Wire Management Clip, Black - Use Cat # WIRE-SMR100-B when inventory depleted

Wire Management Clip, SMR100, Black - Use Catalog # WIRE-SMR100-B when inventory depleted
Item #: 2022245
CAT #: C10055-BK1
UPC:
Company wide:
Multiple

NM-B - 6/2 Stranded Copper 2500'

(2) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 2500 ft. Package, Non-Metallic Sheathed Cable
Item #: 479096
CAT #: RMX62WG2500RL
UPC: 980100263249
Category: 6 AWG NM-B
Company wide:
Eaton

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE
Item #: 2805407
CAT #: FAZ-B15/3
UPC:
Company wide:
Square D

MULTI9 C60SP 1P B 2A MCB

MULTI9 C60SP 1P B 2A MCB
Item #: 1434301
CAT #: M9F21102
UPC: 606481167654
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONN 90 3-1/2 IN INSUL ZINC

90° Insulated Connectors Die Cast Zinc, 3-1/2 In. Trade Size
Item #: 785080
CAT #: 3554DC
UPC: 050169916452
Company wide:
NSI Tork

NSI PP-125R-P4 PP-125R POOL PANEL W

TRK PP-125R-P4 PP-125R POOL P
Item #: 410916
CAT #: PP-125R-P4
UPC: 786261530073
Company wide:
NSI Tork

PP-100R POOL PANEL

TOR PP-100R-P4 PP-100R POOL PANEL
Item #: 410914
CAT #: PP-100R-P4
UPC: 786261530042
Company wide:
Pepperl Fuchs

Ultrasonic Sensor, 10-30V DC, 12 mm

10-30V DC Operating Voltage. Sensing Range: 15-120 mm. Unusable Range: 0-15 mm. Diameter: 12 mm. Single Switch Point Output. Output: 1 PNP. Nickel-Plated Brass Housing, IP67. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Item #: 1232937
CAT #: UB120-12GM-E5-V1
UPC:
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONN W/GROUND LUG 3/8 IN STL

Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 3/8In. Trade Size
Item #: 935044
CAT #: 3511-3
UPC: 050169351130
Company wide:
Thomas & Betts

Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 1-

Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 1-1/2 Inch, Knockout Size 1-1/2 Inch, Cable Range 1.812 to 2.031 Inch, Malleable Iron with Zinc Plating
Item #: 54482
CAT #: 328
UPC: 786210003283
Company wide:
ABB

Softstarter, 250A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX250-690-70 has a rated maximum operational current of 250 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 933188
CAT #: PSTX370-690-70
UPC: 888614237490
Company wide:
Brady

Equipment/oem Labels

We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 81250
CAT #: 86235
UPC: 754473862350
Company wide:
Brady

Equipment/oem Labels

We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 272609
CAT #: 86860
UPC: 754473868604
Company wide:
Brady

Equipment/oem Labels

We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 167723
CAT #: 86799
UPC: 754473867997
Company wide:
Brady

Equipment/oem Labels

We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 631185
CAT #: 86785
UPC: 754473867850
Company wide:
NSI Tork

PP-100R POOL PANEL

TOR PP-100R-2P4 PP-100R POOL PANEL
Item #: 211182
CAT #: PP-100R-2P4
UPC: 786261530066
Company wide:
FSR

FL-600P BLACK BOX- 6 IN DEEP

FSR FL-600P-6-B
Item #: 739911
CAT #: FL-600P-6-B
UPC:
Company wide:
Milwaukee

MIL49590500

20percent Thinner Wall Construction Faster Cutting Due To Less Material Being Removed For The Same Size Hole, Duel Alternating Tooth Geometry, More Aggressive Cutting As Well As Increased Chip Ejection, Cuts Up To 15percent Faster, Proprietary Steel And 3
Item #: 712437
CAT #: 49-59-0500
UPC: 045242207497
Company wide:
3M

3M™ Scotchcast™ Cold Shrink Inline Splice Kits 5760 Series

3M™ 5760 Series Cold Shrink Inline Splice Kit with 2131 compound, is designed for splicing shielded, 5/8 to 15 kV armored or non armored cables. It is used in cable trays, junction boxes and cable racks/hangers, as well as aerial and wet or dry locations.
Item #: 249609
CAT #: 5762
UPC: 051128591703
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-8

18-8 AWG copper crimp sleeve wire connectors are strong wire connectors that are especially suited for branch circuitry as well as applications that are subject to vibration.100 Count
Item #: 14585
CAT #: SB1808
UPC: 662381081216
Company wide:
Wiremold

RC4 PT W/ BSFLANGE AND BS CENTER

Unit includes four prewired 20A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4 (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 minimum. RC4 Assembled Unit-Brass Finish Flange Nonmetallic Colored Brass Slide Holder, 2-20A Duplex Standard or IG and Cat 6 Connectors.
Item #: 90011
CAT #: RC4ATCAB
UPC: 786564131588
Company wide:
Over 45,303 Items found