"AT-G18-1R8L"
5,845 Found
Milwaukee
MILW 6238 PORTABLE BAND SAW
Item #: 207382
CAT #: 6238N
UPC: 045242045198
Company wide:
Discontinued
Thomas & Betts
Softstarter, 72A, 208 - 600VAC, 100 - 250VAC Control, 3PH
Item #: 1019739
CAT #: PSTX72-600-70
UPC: 888614237056
Company wide:
Discontinued
SYLVANIA
DRAGONPUCK
Item #: 575956
CAT #: WRNTYRPDP35-W4F-7-857-L36
UPC: 046135713347
Company wide:
Discontinued
Eaton
UL 1077 WMZS DIN Rail Supplementary Protector
Item #: 189490
CAT #: WMZS1C03
UPC: 786685258591
Company wide:
Discontinued
Eaton
Series C, M-frame Molded Case Circuit Breaker
Item #: 279311
CAT #: HMDLB3800T33W
UPC: 782114350508
Company wide:
Discontinued
Allen-Bradley
AB 20AD040F3AYNAEC0 POWERFLEX 70 AC
Item #: 585368
CAT #: 20AD040F3AYNAEC0
UPC: 820919701092
Company wide:
Discontinued
ABB
Bkr T4n 200a 3p T/m Ul
Item #: 505490
CAT #: T4N200TW
UPC: 015644585189
Company wide:
Discontinued
ABB
3PH MAN STR 28-40A 100KA
Item #: 834249
CAT #: MS497-40
UPC: 662019750859
Company wide:
Discontinued
Panduit
Fitting, 1-Port Spillout Side Exit to 1.
Item #: 328832
CAT #: FR1.5IDEBL
UPC: 074983450381
Company wide:
Discontinued
SYLVANIA
FJ96T12CWVHOLT 8/CS 1/SKU
Item #: 397580
CAT #: FJ96T12/CW/VHO/LT
UPC: 046135213403
Company wide:
Siemens
BRKR QJ2 3P 240V 125A 10KA 120V ST
Item #: 34451
CAT #: QJ23B12500S01
UPC: 783643320048
Company wide:
Discontinued
Siemens
BRKR QJH2 3P 240V 80A 22KA
Item #: 550603
CAT #: QJH23B080
UPC: 783643201170
Company wide:
Discontinued
Siemens
BRKR QJ2 3P 240V 90A 10KA
Item #: 429204
CAT #: QJ23B090
UPC: 783643201064
Company wide:
Discontinued
Federal Signal
UNISTAT TRI-CLR SOUNDER SINGLE-HIGH 24V
Item #: 65294
CAT #: USIS-024TC
UPC: 782979216483
Company wide:
Discontinued
Rittal
0400H0300W0200D KS RAL7035
Item #: 391238
CAT #: 1434500
UPC: 639889839076
Company wide:
Discontinued
Hubbell-Killark
KIL NWPFE001330A 13W FL120-27
Item #: 593382
CAT #: NWPFE001330A
UPC: 783936069586
Company wide:
Sola Hevi-Duty
24V 1.2A LINEAR POWER SUPPLY
Item #: 67810
CAT #: 83-24-212-3
UPC: 783472831203
Company wide:
Sola Hevi-Duty
SWITCHER POWER SUPPLY 5V 55W
Item #: 627144
CAT #: GLS52
UPC: 783472170401
Company wide:
Rittal
0600H0600W0200D KS RAL7035
Item #: 718982
CAT #: 1466500
UPC: 639889839144
Company wide:
Discontinued
Federal Signal
Flashing Light With Sounder 120vac Red
Item #: 36135
CAT #: AV1-120R
UPC: 782979204572
Company wide:
Rittal
1000H1000W0300D KS RAL7035
Item #: 649819
CAT #: 1400500
UPC: 639889839045
Company wide:
Discontinued
Milwaukee
MILW 6238 PORTABLE BAND SAW
MILW 6238 PORTABLE BAND SAWMilwaukee; Band Saw; Deep Cut; Amperage Rating: 10.5/5.5 Amp; Voltage Rating: 120 Vac/vdc; Cord Length: 8 Ft; Cutting Capacity: 4-7/8 X 4-7/8 In; Cut Type: Deep; Speed Control: On/off Trigger; Sfpm: 320/420 Sfpm At No Load; Adjustable Shoe:yes; Cord Type: 3-wire; Tool Weight: 17.500 Lb; Grounded: Yes; Tool Length: 19.750 In
Item #: 207382
CAT #: 6238N
UPC: 045242045198
Company wide:
Discontinued
Thomas & Betts
Softstarter, 72A, 208 - 600VAC, 100 - 250VAC Control, 3PH
Softstarter PSTX72-600-70 has a rated maximum operational current of 72 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 1019739
CAT #: PSTX72-600-70
UPC: 888614237056
Company wide:
Discontinued
Ideal
FUSE BLK SS 10 BOX
FUSE BLK SS 10 BOXBuchanan, Fuse Block, Amperage Rating: 30 AMP, Voltage Rating: 600 V, Material: Phenolic, Filled, Flame retardant Housing, Copper Alloy Contact, Steel Plated Screw, Mounting: Direct Mount (Flat Base), Size: 13/32 X 1-1/2 IN, Operating Temperature: 302, 150 DEG F, DEG C, Contact Type: Strap Screw, Wire Size: #22 To #8, Frequency: 60 HZ, Breakdown Voltage: 8400 VAC, Dielectric Strength (rh40% At Sea Level): 300 V/MIL Thickness (Per ASTM D149), Ul High Voltage Arc Testing: 0.49 - 0.58 IN/MINT, Water Absorption (24 Hr Pct Weight Gain): 0.45 PCT (Per ASTM D570), Flammability: 94V-1 (Per UL94), Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbons And Ketones (Per ASTM D5343), Radiation Resistance (ergs G1 C): 2.7 X 10 Power 7 Min, Center-to-center Spacing: 0.750 IN CL: 16 Circuits Per Foot, Fuse Type: Ferrule-Type Cartridge, Includes: Puller, Strap Screw
Item #: 538797
CAT #: 0351
UPC: 781789600192
Company wide:
Discontinued
SYLVANIA
DRAGONPUCK
SYL DP35-W4F-7-857-L36 DRAGONPUCK LED MODULE. WHITE 5700K WITH 36 DEGREE BEAM ANGLE. DP35 35MM AT 7W AND 1198CD.
Item #: 575956
CAT #: WRNTYRPDP35-W4F-7-857-L36
UPC: 046135713347
Company wide:
Discontinued
Eaton
UL 1077 WMZS DIN Rail Supplementary Protector
UL 1077 WMZS DIN Rail Supplementary Protector, 10 kAIC at 277/480V, Single-pole, C Curve, 3A, Standard box terminals
Item #: 189490
CAT #: WMZS1C03
UPC: 786685258591
Company wide:
Discontinued
Eaton
Series C, M-frame Molded Case Circuit Breaker
Series C, M-frame Molded Case Circuit BreakerSeries C, M-frame molded case circuit breaker, Sealed breaker, 800A, Three-pole, 65 kAIC at 480V, Without terminals, LS interchangeable trip
Item #: 279311
CAT #: HMDLB3800T33W
UPC: 782114350508
Company wide:
Discontinued
Allen-Bradley
AB 20AD040F3AYNAEC0 POWERFLEX 70 AC
AB 20AD040F3AYNAEC0 POWERFLEX 70 AC DRIVE 40 A AT 30 HP 20A
Item #: 585368
CAT #: 20AD040F3AYNAEC0
UPC: 820919701092
Company wide:
Discontinued
ABB
Bkr T4n 200a 3p T/m Ul
Abb; Circuit Breaker; Amperage Rating: 200 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 1000 - 2000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 20 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles:3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4n200tw: Bkr T4n 200a 3p T/m Ul Lvp
Item #: 505490
CAT #: T4N200TW
UPC: 015644585189
Company wide:
Discontinued
ABB
3PH MAN STR 28-40A 100KA
The MS497-32 manUAl motor starter is a 70 mm width devices with a rated operational current of ie = 32.0 a. this device is used to manUAlly switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manUAl motor starter offers a rated service short-circuit breaking capacity ics = 50 ka at 400 vac and the trip class 10. further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manUAl motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. auxiliary contacts, signalling contacts, undervoltage releases and shunt trips are available as accessory.
Item #: 834249
CAT #: MS497-40
UPC: 662019750859
Company wide:
Discontinued
Panduit
Fitting, 1-Port Spillout Side Exit to 1.
Used to route cable into 1.5 (38mm) diameter split corrugated tubing directly through a hole cut in the side wall of the 4x4, 6x4, and 12x4 FiberRunner® Channel or 4x4 Fiber-Duct Channel. Provides 1 (25.4mm) bend radius control at the exit. Includes drill
Item #: 328832
CAT #: FR1.5IDEBL
UPC: 074983450381
Company wide:
Discontinued
SYLVANIA
FJ96T12CWVHOLT 8/CS 1/SKU
OBS21340 215W T12 96" MOL VHO (1500 mA) rapid start fluorescent lamp with T14.5 glass jacket, Cool White phosphor, 4200K color temperature, 60 CRI, low temperature performance rated at 35
Item #: 397580
CAT #: FJ96T12/CW/VHO/LT
UPC: 046135213403
Company wide:
Siemens
BRKR QJ2 3P 240V 125A 10KA 120V ST
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 125A 3-POLE (10KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED. ACCESSORIES INCLUDED 120VAC SHUNT TRIP.
Item #: 34451
CAT #: QJ23B12500S01
UPC: 783643320048
Company wide:
Discontinued
Siemens
BRKR QJH2 3P 240V 80A 22KA
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 80A 3-POLE (22KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Item #: 550603
CAT #: QJH23B080
UPC: 783643201170
Company wide:
Discontinued
Siemens
BRKR QJ2 3P 240V 90A 10KA
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 90A 3-POLE (10KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Item #: 429204
CAT #: QJ23B090
UPC: 783643201064
Company wide:
Discontinued
Federal Signal
UNISTAT TRI-CLR SOUNDER SINGLE-HIGH 24V
UniStat Status Indicator With Sounder 24VDC Tri-Color (Amber, Green and Red) - Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder (Model USIS). Surface mount and integrated 3/4-inch NPT pipe mount. PLC compatible. Indoor use only. Type 4X, IP66 enclosure. Type 1 with sounder, 60 dBa at 10 feet. UL and cUL Listed.
Item #: 65294
CAT #: USIS-024TC
UPC: 782979216483
Company wide:
Discontinued
Rittal
0400H0300W0200D KS RAL7035
Plastic enclosures KS, material: Enclosure and door: Fibreglass-reinforced unsaturated polyester, Door: All-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Dyed plastic with no after-treatment, Mounting plate: Zinc-plated, color: Similar to RAL 7035, supply includes: Enclosure with hinged door, of all-round solid construction, 3 mm double-bit lock, Mounting plate, Twin seal on the top and bottom edges of the door as integral rain protection strip, Press-fitted C sections at the sides for infinitely variable mounting plate depth adjustment, description: Enclosure with door of of fibre-glass reinforced, non-saturated polyester, with mounting plate. Optionally with or without glazed door. Protection category IP 56 or IP 66.
Item #: 391238
CAT #: 1434500
UPC: 639889839076
Company wide:
Discontinued
Hubbell-Killark
KIL NWPFE001330A 13W FL120-27
NWP Series - Non-Metallic 13 Watt Fluorescent Emergency Power Only Surface Mount Luminaire (Lamp Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch Npt
Item #: 593382
CAT #: NWPFE001330A
UPC: 783936069586
Company wide:
Sola Hevi-Duty
24V 1.2A LINEAR POWER SUPPLY
Linear OEM - Single Output Power Supplies, Input Voltage Limit: 104 -127 Vac, 208-254 Vac, Output Voltage 1: 24 V at 1.2 A, Frequency, 50-60 Hz
Item #: 67810
CAT #: 83-24-212-3
UPC: 783472831203
Company wide:
Sola Hevi-Duty
SWITCHER POWER SUPPLY 5V 55W
Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 90-264 , 120-300 Vdc, Output 1: 5 V at 11 A
Item #: 627144
CAT #: GLS52
UPC: 783472170401
Company wide:
Rittal
0600H0600W0200D KS RAL7035
Plastic enclosures KS, material: Enclosure and door: Fibreglass-reinforced unsaturated polyester, Door: All-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Dyed plastic with no after-treatment, Mounting plate: Zinc-plated, color: Similar to RAL 7035, supply includes: Enclosure with hinged door, of all-round solid construction, 3 mm double-bit lock, Mounting plate, Twin seal on the top and bottom edges of the door as integral rain protection strip, Press-fitted C sections at the sides for infinitely variable mounting plate depth adjustment, description: Enclosure with door of of fibre-glass reinforced, non-saturated polyester, with mounting plate. Optionally with or without glazed door. Protection category IP 56 or IP 66.
Item #: 718982
CAT #: 1466500
UPC: 639889839144
Company wide:
Discontinued
Hubbell-Killark
Dbf 32w 2l 120-277v
Dbf Series - Steel 32 Watt Fluorescent Light Fixture (two Lamps Notincluded) - 120-277v At 50/60hz - Hub Size 3/4 Inch
Item #: 121548
CAT #: DBF32302
UPC: 783936101279
Company wide:
Rittal
TP PEDESTAL 0675H1600W0500D
Pedestals, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, surface: dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, description: Four widths and two different depths are the basis for every TopConsole solution., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Item #: 491181
CAT #: 6707500
UPC: 639889844483
Company wide:
Federal Signal
Flashing Light With Sounder 120vac Red
Flashing Light With Sounder 120vac RedFlashing Combination Audible/visual Signal - Available In 24vdc Or 120vac; Surface Mount, Integrated 1/2–inch Pipe Mount, And 4–inch Electrical Boxmount; Five Dome Colors; Twist–off Lens For Easy Access; Internal Buzzer Produces 85db At 10' (95db @ 1m); Type 3r Enclosure; Ul And Cul Listed, Csa Certified
Item #: 36135
CAT #: AV1-120R
UPC: 782979204572
Company wide:
Rittal
1000H1000W0300D KS RAL7035
Plastic enclosures KS, material: Enclosure and door: Fibreglass-reinforced unsaturated polyester, Door: All-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Dyed plastic with no after-treatment, Mounting plate: Zinc-plated, color: Similar to RAL 7035, supply includes: Enclosure with hinged door, of all-round solid construction, 3 mm double-bit lock, Mounting plate, Twin seal on the top and bottom edges of the door as integral rain protection strip, Press-fitted C sections at the sides for infinitely variable mounting plate depth adjustment, description: Enclosure with door of of fibre-glass reinforced, non-saturated polyester, with mounting plate. Optionally with or without glazed door. Protection category IP 56 or IP 66.
Item #: 649819
CAT #: 1400500
UPC: 639889839045
Company wide:
Discontinued
5,845 Items found