"80701-E"
20,391 Found
nVent Hoffman
HOFF-E Z04045NF Cover for A-....NF
Item #: 550062
CAT #: Z04045NF
UPC: 783510552732
Company wide:
nVent Hoffman
HOFF-E 43200009SP INSL MTG GASKET K
Item #: 886771
CAT #: 43200009SP
UPC: 783510246723
Company wide:
nVent Hoffman
HOFF-E E132E100SP PCB CONTRL ASSY D
Item #: 969645
CAT #: E132E100SP
UPC: 783510248482
Company wide:
nVent Hoffman
HOFF-E ZU7560 Door for U-U....
Item #: 119539
CAT #: ZU7560
UPC: 783510337018
Company wide:
OZ Gedney
3-1/2 IN HOR/VERT SEALING FTG
Item #: 401418
CAT #: EYAM-350
UPC: 783126139099
Company wide:
OZ Gedney
OZG LBH-400A 4 IN HAZ LOC PULLING E
Item #: 1070047
CAT #: LBH-400A
UPC: 783126300147
Company wide:
Appleton
EFD UNILET 3P MANUAL ST AH & H
Item #: 493564
CAT #: EFD175-3MS
UPC: 781381270809
Company wide:
Appleton
JUNCTION BOX EXPLOSION-PROOF
Item #: 752852
CAT #: EXB080806
UPC: 781381603034
Company wide:
Appleton
FACTORY SEALED SWITCH UNILET
Item #: 687179
CAT #: EDS210-F4W
UPC: 781381450423
Company wide:
Appleton
ATX 16A SOCKET 3P+E 480V-500V
Item #: 590754
CAT #: PRE416MN
UPC: 781381041584
Company wide:
OZ Gedney
3-1/2 IN GNDG INSUL BSHG W/LUG
Item #: 327872
CAT #: IBC-350L-4AC
UPC: 783126303384
Company wide:
Thomas & Betts
B10 DBL LOCK SYS 1XPG21-3/4
Item #: 533270
CAT #: LH016MV
UPC: 786209987563
Company wide:
nVent Hoffman
HOFF-E Z04045NF Cover for A-....NF
HOF Z04045NF COVER FOR A-
Item #: 550062
CAT #: Z04045NF
UPC: 783510552732
Company wide:
nVent Hoffman
HOFF-E 43200009SP INSL MTG GASKET K
HOF 43200009SP INSL MTG GASKE
Item #: 886771
CAT #: 43200009SP
UPC: 783510246723
Company wide:
nVent Hoffman
HOFF-E E132E100SP PCB CONTRL ASSY D
HOF E132E100SP PCB CONTRL ASS
Item #: 969645
CAT #: E132E100SP
UPC: 783510248482
Company wide:
nVent Hoffman
HOFF-E ZU7560 Door for U-U....
HOF ZU7560 DOOR FOR U-U
Item #: 119539
CAT #: ZU7560
UPC: 783510337018
Company wide:
OZ Gedney
1 IN SSCR COND BODY ALUM T
OZ-Gedney Type T Conduit Body, 1 IN Hub, Length: 6-3/4 IN, 2 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (4 AWG) Conductors, 12 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 00
Item #: 932287
CAT #: T100ATW
UPC: 783126518634
Company wide:
OZ Gedney
3-1/2 IN HOR/VERT SEALING FTG
Explosion-Proof Conduit Sealing Fitting, Turning Radius 4-3/8 Inch, Trade Size 3-1/2 Inch, Connection Type Female, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, CSA C22.2, Overall Length 10-3/8 Inch, Application Seal Conduits in Vertical or Horizontal, to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit, Constructional Feature Explosion-Proof
Item #: 401418
CAT #: EYAM-350
UPC: 783126139099
Company wide:
OZ Gedney
OZG LBH-400A 4 IN HAZ LOC PULLING E
OZG LBH-400A 4" HAZ LOC PULLI
Item #: 1070047
CAT #: LBH-400A
UPC: 783126300147
Company wide:
Appleton
1-G 1 SNAP SWITCH STA-FS
Contender EDSC Series 1-Gang 4-Way Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Actuator: Front Operated, Enclosure: NEMA 3, 7CD, 9EFG, Mounting: Surface Mount With 1 IN Feed-Thru Hub, HP Rating: 1 HP At 120 VAC, 2 HP At 240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handle, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 5.31 IN, Width: 3.72 IN, Depth: 5.31 IN, Standard: UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Division 1, Groups C, D, Class I, Division 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present
Item #: 600075
CAT #: EDSC3140
UPC: 781381699266
Company wide:
Appleton
PB-PL CONTROL STATION
EFDB Series 1-Gang Pilot Light, Voltage Rating: 600 VAC, Amperage Rating: 10 AMP, Enclosure: NEMA 3, 7CD, 9EFG, Conduit Connection: 3/4 IN Dead-End, Consist Of: (1) Pilot Light, (1) Pushbutton, Material: Malleable Iron Body With Copperfree (4/10 Of 1 PCT Maximum) Aluminum Cover, Lamp Type: S6, Height: 4.63 IN, Width: 3 IN, Depth: 5-3/4 IN, Legend: Start/Stop, Standard: UL 508, UL 698, UL 1203, E10449, E81751 UL Listed, Class I, Division 1, Groups, C, D, Class I, Division 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G And Class III, For Used In Conjunction With Contactors Or Magnetic Starters For Remote Control Of Motors
Item #: 407854
CAT #: EFDB175J1U1
UPC: 781381701389
Company wide:
OZ Gedney
6 IN PIPE GND CONN
OZ-Gedney Type CG Specification Grade Ground Connector, Conductor Size: 2/0 AWG - 250 KCMIL, Length: 8 IN, Size: 6 IN, Copper Alloy, 1-7/16 IN Height, 8-1/2 IN Width, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, For Cable Connection Either Parallel Or At Right Angle To Pipe
Item #: 383111
CAT #: CG-6125
UPC: 783126092318
Company wide:
OZ Gedney
4 IN HAZ LOC PULLING ELB
IMC/Rigid Conduit Elbow, Type Pulling, Trade Size 4 Inch, Material Cast Iron, Finish Hot-Dip Galvanized, Grey, Approval UL 886, CSA C22.2, Applicable Standard NEC 500 to 503/505, Application Hazardous Location, Includes Zinc Electroplated Steel Cover Screw, Enclosure Class I Div 1 2 Groups C D, Class I Zone 1 2 Groups IIA, Class II Div 1 2 Groups E F G, Class III, NEMA 4, Size 7-3/4 Inch W x 11-3/4 Inch H, Used On Rigid Conduit/IMC
Item #: 401788
CAT #: LBH-400
UPC: 783126330045
Company wide:
Appleton
EFD UNILET 3P MANUAL ST AH & H
Manual Contactor, Number Of Poles: 3, Hub Size: 3/4 IN, Switch Rating: 30 AMP At 250 VAC/VDC, 20 AMP At 600 VAC, 1 HP At 115 VAC, 2 HP At 230 VAC, 3 HP At 460-575 VAC, Standard: UL 508, UL 698, UL 1203, CSA Number C22.2 14-M, C22.2 No. 25, C22.2 No. 30, C/US UL File Number E76550, E81751, Class I, Division 1, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, For EDS Series Factory Sealed Manual Motor Starter And Contactor
Item #: 493564
CAT #: EFD175-3MS
UPC: 781381270809
Company wide:
Appleton
Atx Fire Alarm Station Ex E
APP FASEA ATX FIRE ALARM STAT
Item #: 535062
CAT #: FASEA
UPC: 781381946261
Company wide:
OZ Gedney
RDC CPLG MI 2-1/2 TO 1-1/2
Rigid Conduit Reducer Coupling, Large End Trade Size 2-1/2 Inch, Small End Trade Size 1-1/2 Inch, Material Zinc Electroplated Malleable Iron, Size 3-9/16 Inch Dia x 2-1/2 Inch L, Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 2 Group E F G, Class III, Approval CSA C22.2, Applicable Standard NEC 500 to 503/505, Constructional Feature Dust Ignitionproof, Explosion-Proof, Used On Threaded IMC/Rigid Metal Conduit
Item #: 402021
CAT #: REC-2515
UPC: 783126470123
Company wide:
OZ Gedney
HAZ LOC COND OUTL BX
Explosion-Proof Conduit Outlet Box, Style X, Hub Size 1 Inch, Hub Type External, Number of Hubs 4, Hub Location (4) Side, Capacity 17 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Aluminum Enameled Malleable Iron, Approval UL, CSA C22.2, Applicable Standard NEC, Application Pulling of Wires, Hazardous Location, Used On Rigid/IMC Conduit
Item #: 354408
CAT #: GUAX-100MC
UPC: 783126088670
Company wide:
Appleton
JUNCTION BOX EXPLOSION-PROOF
Explosion-Proof Cast Junction Box, Hub Size 3-1/2 Inch, Inner Size 8 Inch L x 8 Inch W x 6 Inch D, Wall Thickness 0.63 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast Iron, Body Finish Hot Dip Galvanized, Cover Material Cast Iron, Cover Finish Hot Dip Galvanized, Mounting Feet, Approval UL 886/1203, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Item #: 752852
CAT #: EXB080806
UPC: 781381603034
Company wide:
Appleton
EB UNILET FORM 812
Circuit Breaker Enclosure, Type Explosion-Proof, Dust-Ignitionproof, Breaker Voltage Rating 480/600 VAC at 60 Hz, 250 VDC, Breaker Current Rating 15 to 100 Ampere (EHD Frame), 15 to 150 Ampere (FDB Frame), 125 to 250 Ampere (JD Frame), Number of Breaker Poles 2 or 3, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X/7BCD/9EFG, Material Copper Free Aluminum, Finish Epoxy Enamel Coated, Used On EB Series Thermal Magnetic Circuit Breaker, Approval UL 1203
Item #: 1016167
CAT #: EB1
UPC: 781381104036
Company wide:
Appleton
FACTORY SEALED SWITCH UNILET
Explosion-Proof Tumbler Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 4-Way, Operator Type Front Operated Lever, Box Type Two Gang, Hub Size (1) 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 6.19 Inch W x 4.69 Inch D x 6.31 Inch H, Application Hazardous Location
Item #: 687179
CAT #: EDS210-F4W
UPC: 781381450423
Company wide:
Appleton
PHOTOCONTROL & COVER ASSY
Contender Photocontrol, Supply Voltage: 120 V, Standard: Class I, Division 1 And 2 Groups C, D, Class I, Div. 2 Group B, Class II, Division 1 And 2 Groups E, F, G, Class III, For Use With Contender Series Back Boxes
Item #: 388139
CAT #: EDKBPC120
UPC: 781381674089
Company wide:
Appleton
2-G 1 SNAP SWITCH STA-FS
Contender EDSC Series 2-Gang 3-Way Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Actuator: Front Operated, Enclosure: NEMA 3, 7CD, 9EFG, Mounting: Surface Mount With 1 IN Feed-Thru Hub, HP Rating: 1 HP At 120 VAC, 2 HP At 240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handle, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 5.31 IN, Width: 7.41 IN, Depth: 5.31 IN, Standard: UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present
Item #: 98652
CAT #: EDSC3230
UPC: 781381699372
Company wide:
Appleton
EGS 095606
APP 095606 ATX EX E CABLE GLA
Item #: 543640
CAT #: 095606
UPC: 781381830041
Company wide:
Appleton
ATX 16A SOCKET 3P+E 480V-500V
APP PRE416MN ATX 16A SOCKET 3
Item #: 590754
CAT #: PRE416MN
UPC: 781381041584
Company wide:
OZ Gedney
3-1/2 IN GNDG INSUL BSHG W/LUG
OZ-Gedney Type IBC-L-AC Insulated Grounding Bushing With Lug, Size: 3-1/2 IN, Malleable Iron Body, Aluminum Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Tin Plated Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 4-1/2 IN Outside Diameter, 1 IN Width, 2-7/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Item #: 327872
CAT #: IBC-350L-4AC
UPC: 783126303384
Company wide:
Thomas & Betts
B10 DBL LOCK SYS 1XPG21-3/4
Pos-E-Kon Lever Hood, Reverse Locking, Side Entry, B16, Double Lock Lever System, Metal Levers, 3/4 inch.
Item #: 533270
CAT #: LH016MV
UPC: 786209987563
Company wide:
Over 20,391 Items found