Vintage Decorative LED Lamps

66 Found
SYLVANIA

Filament LED Lamp, 4.5W, ST19, 120V, Amber

Item #: 1135384
CAT #: LED4.5ST19DIM822VINRP
UPC: 046135753510
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 6.5W, A19, 2175K, 650 Lumen, 120V, Amber

Item #: 1238824
CAT #: LED6.5A19DIM822VINRP
UPC: 046135753497
Sign In or Register to view pricing and more.
SYLVANIA

Filament LED Lamp, 6.5W, ST19, 120V, Amber

Item #: 1143603
CAT #: LED6.5ST19DIM822VINRP
UPC: 046135753534
Sign In or Register to view pricing and more.
SYLVANIA

Filament LED Lamp, 4.5W, Bulb: ST19

Item #: 1135378
CAT #: LED4.5ST19DIM827FILG2RP
UPC: 046135745881
Sign In or Register to view pricing and more.
Philips Lighting

Dimmable Filament LED Lamp, 4.5W, A19, Medium Base (E26), 120V, 2000K

Item #: 984434
CAT #: 4.5A19B/LEDFILAMENT/822/CL-A/DIM-120V
UPC: 046677461669
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 3.5W, B10, 2175K, 360 Lumen, 120V, Amber

Item #: 1208662
CAT #: LED3.5B10CBENTDIM822VINRP
UPC: 046135795824
Sign In or Register to view pricing and more.
Philips Lighting

Dimmable Filament LED Lamp, 5.5W, ST19, Medium Base (E26), 120V, 2000K

Item #: 984435
CAT #: 5.5ST19/LEDFILAMENT/822/CL-A/DIM-120V
UPC: 046677461676
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 3.5W, A15, 2175K, 300 Lumen, 120V, Amber

Item #: 1239206
CAT #: LED3.5A15CDIM822VINRP
UPC: 046135753459
Sign In or Register to view pricing and more.
Satco

5.5 WATT T10 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT

Item #: 2146408
CAT #: S21346
UPC: 045923206535
Sign In or Register to view pricing and more.
Satco

T10 LED

Item #: 2085067
CAT #: S21344
UPC: 045923206511
Sign In or Register to view pricing and more.
Satco

5ST19/CL/LED/930/E26

Item #: 2301820
CAT #: S21361
UPC: 045923206689
Sign In or Register to view pricing and more.
Satco

8W ST19 LED Lamp, 30K

Item #: 2301792
CAT #: S21364
UPC: 045923206719
Sign In or Register to view pricing and more.
Satco

Vintage LED Lamp

Item #: 946473
CAT #: S9579
UPC: 045923095795
Sign In or Register to view pricing and more.
Philips Lighting

Filament LED Lamp, 2W, A15, Medium Base (E26), 120V, 2000K

Item #: 984433
CAT #: 2A15/LEDFILAMENT/822/CL/ND-120V
UPC: 046677461119
Sign In or Register to view pricing and more.
Satco

7W T9 LED Lamp, 27K, Clear

Item #: 1260722
CAT #: S9582
UPC:
Sign In or Register to view pricing and more.
Satco

8T10/LED/CL/930/120V/E26

Item #: 2301873
CAT #: S21351
UPC: 045923206580
Sign In or Register to view pricing and more.
SYLVANIA

Filament LED Lamp, 4.5W, ST19, 120V, Amber

Filament LED Lamp, 4.5 Watt, Bulb: ST19, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75351* *Sylvania Part # 75351*
Item #: 1135384
CAT #: LED4.5ST19DIM822VINRP
UPC: 046135753510
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 6.5W, A19, 2175K, 650 Lumen, 120V, Amber

LED Vintage Lamp, 6.5 Watt, 2175K, 650 Lumen, 80 CRI, 120 Volt, A19 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 75349*
Item #: 1238824
CAT #: LED6.5A19DIM822VINRP
UPC: 046135753497
Sign In or Register to view pricing and more.
SYLVANIA

Filament LED Lamp, 6.5W, ST19, 120V, Amber

Filament LED Lamp, 6.5 Watt, Bulb: ST19, Finish: Amber, Base: Medium(E26), 120 Volt, 590 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75353* *Sylvania Part # 75353*
Item #: 1143603
CAT #: LED6.5ST19DIM822VINRP
UPC: 046135753534
Sign In or Register to view pricing and more.
SYLVANIA

Filament LED Lamp, 4.5W, Bulb: ST19

Filament LED Lamp, 4.5W, Bulb: ST19, Base: Medium(E26), V: 120, Lumens: 450, CRI: 80, Color: 2700K, Life: 20,000 Hrs *Sylvania Part # 74588*
Item #: 1135378
CAT #: LED4.5ST19DIM827FILG2RP
UPC: 046135745881
Sign In or Register to view pricing and more.
Philips Lighting

Dimmable Filament LED Lamp, 4.5W, A19, Medium Base (E26), 120V, 2000K

Dimmable Filament LED Lamp, 4.5W, Bulb: A19b, Base: Medium (E26), Vs: 120, Lumens: 350, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear-Amber. Philips # 46166-5 / Mdl# 9290012101
Item #: 984434
CAT #: 4.5A19B/LEDFILAMENT/822/CL-A/DIM-120V
UPC: 046677461669
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 3.5W, B10, 2175K, 360 Lumen, 120V, Amber

LED Vintage Lamp, 3.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, B10 Bulb, Candelabra Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 79582*
Item #: 1208662
CAT #: LED3.5B10CBENTDIM822VINRP
UPC: 046135795824
Sign In or Register to view pricing and more.
Philips Lighting

Dimmable Filament LED Lamp, 5.5W, ST19, Medium Base (E26), 120V, 2000K

Dimmable Filament LED Lamp, 5.5W, Bulb: ST19, Base: Medium (E26), Vs: 120, Lumens: 400, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear-Amber. Philips # 46167-3 / Mdl.# 9290012102
Item #: 984435
CAT #: 5.5ST19/LEDFILAMENT/822/CL-A/DIM-120V
UPC: 046677461676
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 3.5W, A15, 2175K, 300 Lumen, 120V, Amber

LED Vintage Lamp, 3.5 Watt, 2175K, 300 Lumen, 80 CRI, 120 Volt, A15 Bulb, Candelabra Base, Amber, Dimmable, Standard Case Qty: 5 *Sylvania Part # 75345*
Item #: 1239206
CAT #: LED3.5A15CDIM822VINRP
UPC: 046135753459
Sign In or Register to view pricing and more.
Satco

5.5 WATT T10 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT

5.5 Watt T10 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt
Item #: 2146408
CAT #: S21346
UPC: 045923206535
Sign In or Register to view pricing and more.
Satco

T10 LED

5.5 Watt T10 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt
Item #: 2085067
CAT #: S21344
UPC: 045923206511
Sign In or Register to view pricing and more.
Satco

5ST19/CL/LED/930/E26

5 Watt ST19 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt
Item #: 2301820
CAT #: S21361
UPC: 045923206689
Sign In or Register to view pricing and more.
Satco

8W ST19 LED Lamp, 30K

8 Watt ST19 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt
Item #: 2301792
CAT #: S21364
UPC: 045923206719
Sign In or Register to view pricing and more.
Satco

Vintage LED Lamp

Vintage LED; 6.5 watt ST19 LED; Transparent Amber; Medium base; 2300K; 650 lumens; 120 volts
Item #: 946473
CAT #: S9579
UPC: 045923095795
Sign In or Register to view pricing and more.
Philips Lighting

Filament LED Lamp, 2W, A15, Medium Base (E26), 120V, 2000K

Filament LED Lamp, 2W, Bulb: A15, Base: Medium (E26), Volts: 120, Lumens: 220, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear. Philips # 46111-1 / Mdl# 9290012096
Item #: 984433
CAT #: 2A15/LEDFILAMENT/822/CL/ND-120V
UPC: 046677461119
Sign In or Register to view pricing and more.
Satco

7W T9 LED Lamp, 27K, Clear

7 Watt T9 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt
Item #: 1260722
CAT #: S9582
UPC:
Sign In or Register to view pricing and more.
Satco

8T10/LED/CL/930/120V/E26

8 Watt T10 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt
Item #: 2301873
CAT #: S21351
UPC: 045923206580
Sign In or Register to view pricing and more.
Page 1 of 5
66 Items found