"GRLA-1/8-QS-6-D"

180 Found
3M

Heat Shrink, Heavy Wall, 8-1/0 AWG, 12", Black

Item #: 526188
CAT #: ITCSN-0800-12-BLACK-100-PCS
UPC: 054007089674
Company wide:
3M

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black

Item #: 251448
CAT #: ITCSN-0800-9-BLACK-100-PCS
UPC: 054007089667
Company wide:
DSG Canusa

1 AWG to 3/0 AWG Heavy Wall Heat Shrink

Item #: 259754
CAT #: CFW110048D-BLK
UPC:
Company wide:
NSI Tork

6-4/0 Heavy Wall Heat Shrink, 48 Inch

Item #: 705804
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
3M

Heat Shrink, Heavy Wall, 6", Red, 3 Pack

Item #: 712976
CAT #: ITCSN-0400-6-RED-12-3-PC-PKS
UPC: 051128600764
Company wide:
3M

Heat Shrink, Heavy Wall, 2-4/0 AWG, 6", Black

Item #: 1930308
CAT #: ITCSN-1100-6-BLACK-100-PCS
UPC: 054007089698
Company wide:
DSG Canusa

2/0 AWG to 350 MCM Heavy Wall Heat Shrink

Item #: 259760
CAT #: CFW150048D-BLK
UPC:
Company wide:
Thomas & Betts

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Ex

Item #: 64520
CAT #: HS40-400
UPC: 786210858227
Company wide:
DSG Canusa

6 AWG to 2 AWG Heavy Wall Heat Shrink

Item #: 259745
CAT #: CFW075048D-BLK
UPC:
Company wide:
Thomas & Betts

TB HS6-1LR HVYWALL HTSHK 3:1 RED 6-

Item #: 182872
CAT #: HS6-1LR
UPC: 786210808192
Company wide:
Panduit

Panduit HST1.5-48-5Y Heat Shrink, Black

Item #: 283495
CAT #: HST1.5-48-5Y
UPC: 074983107377
Company wide:
Panduit

Heat Shrink, Thick Wall, Adhesive Lined, 2 - 4/0 AWG, 48" Long

Item #: 283493
CAT #: HST1.1-48-5Y
UPC: 074983107315
Company wide:
3M

Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 48", Black, Pack of 5

Item #: 141269
CAT #: ITCSN-3000-48-BLACK-5-PCS
UPC: 054007089070
Company wide:
Thomas & Betts

HVYWALL HTSHK 3:1 BLK 16-12AWG 48IN

Item #: 64638
CAT #: HS16-12-4
UPC: 786210898346
Company wide:
Thomas & Betts

TB HS6-1-25 HVYWALL HTSHK 3:1 BLK 6

Item #: 496498
CAT #: HS6-1-25
UPC: 786210776071
Company wide:
3M

Heat Shrink, Heavy Wall, 12", Black, 50 Piece

Item #: 523075
CAT #: ITCSN-1500-12-BLACK-50-PCS
UPC: 054007089742
Company wide:
HellermannTyton

Heat Shrink Tube, 4', 3.5:1, 1.25", 33/8, Black

Item #: 790870
CAT #: 321-50012
UPC: 089306363101
Company wide:
TE Connectivity

Heat Shrink, Heavy-Wall, 2/0 AWG - 750 MCM, 48", Black

Item #: 338521
CAT #: WCSM-48/12-1200-S
UPC: 045686070398
Company wide:
Panduit

Heat Shrink Thick Adhesive, .8"(20.3mm)

Item #: 737032
CAT #: HST0.8-6-3Y
UPC: 074983108312
Company wide:
Panduit

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, Pack of 3

Item #: 601528
CAT #: HST0.4-6-3Y
UPC: 074983108305
Company wide:
HellermannTyton

Heat Shrink Tube, 4', 3.5:1, 3/4", 19/6, Black

Item #: 2349521
CAT #: 321-50011
UPC: 089306363071
Company wide:
Thomas & Betts

CBL SLV HTSHK 3:1 #4-400 LEN 48IN

Item #: 64564
CAT #: HS40-400-4
UPC: 786210878621
Company wide:
Thomas & Betts

2 PIPE STRAP,RGD/IMC,M.IRON,1 HOLE

Item #: 6106
CAT #: HS-406
UPC: 785991419122
Company wide:
Ideal

Thermo-Shrink® Hvy-Wl Ht Shnk, 6"L, 4-3/0AWG, 5/Pk

Item #: 159657
CAT #: 46-351
UPC: 783250463510
Company wide:
3M

Heat Shrink, Heavy Wall, 8-1/0 AWG, 12", Black

Heat Shrink, Heavy Wall, 8-1/0 AWG, 12" Length, 0.8"Expanded/0.2" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 25 Pieces, Black
Item #: 526188
CAT #: ITCSN-0800-12-BLACK-100-PCS
UPC: 054007089674
Company wide:
3M

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 251448
CAT #: ITCSN-0800-9-BLACK-100-PCS
UPC: 054007089667
Company wide:
DSG Canusa

1 AWG to 3/0 AWG Heavy Wall Heat Shrink

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 259754
CAT #: CFW110048D-BLK
UPC:
Company wide:
NSI Tork

6-4/0 Heavy Wall Heat Shrink, 48 Inch

Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 705804
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
3M

Heat Shrink, Heavy Wall, 6", Red, 3 Pack

Heat Shrink, Heavy Wall, 12-6 AWG, 6" Length, 0.4" Expanded/0.15" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 3 Pack, Red
Item #: 712976
CAT #: ITCSN-0400-6-RED-12-3-PC-PKS
UPC: 051128600764
Company wide:
3M

Heat Shrink, Heavy Wall, 2-4/0 AWG, 6", Black

Heat Shrink, Heavy Wall, 2-4/0 AWG, 6" Length, 1.1" Expanded/0.37" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black
Item #: 1930308
CAT #: ITCSN-1100-6-BLACK-100-PCS
UPC: 054007089698
Company wide:
DSG Canusa

2/0 AWG to 350 MCM Heavy Wall Heat Shrink

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 259760
CAT #: CFW150048D-BLK
UPC:
Company wide:
Thomas & Betts

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Ex

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5, Length 8 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Item #: 64520
CAT #: HS40-400
UPC: 786210858227
Company wide:
DSG Canusa

6 AWG to 2 AWG Heavy Wall Heat Shrink

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 259745
CAT #: CFW075048D-BLK
UPC:
Company wide:
Thomas & Betts

TB HS6-1LR HVYWALL HTSHK 3:1 RED 6-

THB HS6-1LR HVYWALL HTSHK 3:1
Item #: 182872
CAT #: HS6-1LR
UPC: 786210808192
Company wide:
Panduit

Panduit HST1.5-48-5Y Heat Shrink, Black

The HST1.5-48-5Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90?C continuous use. Shrink ratio: 3:1. Temperature range: -67?F to 230?F (-55?C to 110?C). Cross-linked Polyolefin. 1.5" (38.1 mm) dia. 48" (1219.2 mm) length. Color Black. 5 per package.
Item #: 283495
CAT #: HST1.5-48-5Y
UPC: 074983107377
Company wide:
Panduit

Heat Shrink, Thick Wall, Adhesive Lined, 2 - 4/0 AWG, 48" Long

Heat Shrink, 2 to 4/0 AWG, Heavy Wall, Adhesive Lined, 48 Inch, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.10 Inch, Recovered Insulation Diameter: .38 Inch, Black
Item #: 283493
CAT #: HST1.1-48-5Y
UPC: 074983107315
Company wide:
3M

Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 48", Black, Pack of 5

Heat Shrink Cable Sleeve, Heavy-Wall, 600 - 1250 MCM, 48", Black, Pack of 5, 3" Expanded I.D., 1" Recovered I.D.
Item #: 141269
CAT #: ITCSN-3000-48-BLACK-5-PCS
UPC: 054007089070
Company wide:
Thomas & Betts

HVYWALL HTSHK 3:1 BLK 16-12AWG 48IN

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 14 - 10 AWG, Expanded Diameter 0.35 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-linked Polyolefin with Thermoplastic Adhesive Liner, Black
Item #: 64638
CAT #: HS16-12-4
UPC: 786210898346
Company wide:
Thomas & Betts

TB HS6-1-25 HVYWALL HTSHK 3:1 BLK 6

THB HS6-1-25 HVYWALL HTSHK 3:
Item #: 496498
CAT #: HS6-1-25
UPC: 786210776071
Company wide:
3M

Heat Shrink, Heavy Wall, 12", Black, 50 Piece

Heat Shrink, Heavy Wall, Cable Sleeves, 3/0 AWG - 400 kcmil, 12" Length, 1.5" Expanded/0.5"" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces
Item #: 523075
CAT #: ITCSN-1500-12-BLACK-50-PCS
UPC: 054007089742
Company wide:
HellermannTyton

Heat Shrink Tube, 4', 3.5:1, 1.25", 33/8, Black

Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.25", 33/8 dia, PO, Rated Up to 1000V Only, Black
Item #: 790870
CAT #: 321-50012
UPC: 089306363101
Company wide:
TE Connectivity

Heat Shrink, Heavy-Wall, 2/0 AWG - 750 MCM, 48", Black

Heat Shrink, 2/0 AWG to 750 MCM, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range 0.51 to 1.12 Inch - DISC PER MFR
Item #: 338521
CAT #: WCSM-48/12-1200-S
UPC: 045686070398
Company wide:
Panduit

Heat Shrink Thick Adhesive, .8"(20.3mm)

Thick wall adhesive lined, .8" (20.3mm) diameter, 6.0" (152.4mm) length, adhesive lined black cross-linked polyolefin, 3 pc. package quantity.
Item #: 737032
CAT #: HST0.8-6-3Y
UPC: 074983108312
Company wide:
Panduit

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, Pack of 3

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 3
Item #: 601528
CAT #: HST0.4-6-3Y
UPC: 074983108305
Company wide:
HellermannTyton

Heat Shrink Tube, 4', 3.5:1, 3/4", 19/6, Black

Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 3/4", 19/6 dia, PO, Black
Item #: 2349521
CAT #: 321-50011
UPC: 089306363071
Company wide:
Thomas & Betts

CBL SLV HTSHK 3:1 #4-400 LEN 48IN

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 kcmil, Expanded Diameter 1.5 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Item #: 64564
CAT #: HS40-400-4
UPC: 786210878621
Company wide:
Thomas & Betts

2 PIPE STRAP,RGD/IMC,M.IRON,1 HOLE

2 Inch, One Hole Pipe Strap, Malleable Iron-Zinc Plated, For Use with Rigid/IMC Conduit
Item #: 6106
CAT #: HS-406
UPC: 785991419122
Company wide:
Ideal

Thermo-Shrink® Hvy-Wl Ht Shnk, 6"L, 4-3/0AWG, 5/Pk

Heat Shrink Tubing, Thermo-Shrink, Heavy-Wall, 6" Length, 4-3/0 AWG
Item #: 159657
CAT #: 46-351
UPC: 783250463510
Company wide:
180 Items found