"AT-G18-1R8L"
5,845 Found
Appleton
MERCMASTER III LOW PROFILE ENC
Item #: 511705
CAT #: MLSL105G1NMT
UPC: 781381651639
Company wide:
Allen-Bradley
AB 20AD014A3AYYANC1 POWERFLEX 70 AC
Item #: 694057
CAT #: 20AD014A3AYYANC1
UPC: 820919579691
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700S AC Drive 20D
Item #: 1101103
CAT #: 20DD022A0NYNANANE
UPC: 820919284946
Company wide:
Discontinued
ABB
RCD F200 4P 63A 30MA
Item #: 818072
CAT #: F204A-63/0.03
UPC: 012542783600
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700 AC Drive 20B
Item #: 74575
CAT #: 20BD180A0ANNANC1
UPC: 820919084423
Company wide:
Discontinued
Panduit
4 Pair Punchdown Tool, GP6
Item #: 260011
CAT #: GPDTM
UPC: 074983756889
Company wide:
Discontinued
Fluke
PIPE TRANSMITTER FOR AT-3500
Item #: 550801
CAT #: MLS55-3
UPC: 095969492850
Company wide:
Discontinued
Leviton
15A SL PRO GFCI HG
Item #: 107085
CAT #: 7599-HGR
UPC: 078477317099
Company wide:
Discontinued
ABB
3A,15kVA,480-208Y,115C,3R,ES,QMS
Item #: 701604
CAT #: 9T21J1702
UPC: 783173135365
Company wide:
Discontinued
ABB
Bkr T3s 200a 3p T/m Ul
Item #: 1037030
CAT #: T3S200TW
UPC: 662019930169
Company wide:
Discontinued
ChargePoint
CPE200 FAMILY DUAL CORD 50KW DC CHARGER WITH COMBO
Item #: 850169
CAT #: CPE200T-S-CHD-CMB
UPC:
Company wide:
Discontinued
Kidde Fire
Carbon Monoxide Alarm,Kidde Safety
Item #: 109880
CAT #: 21006249
UPC: 047871052929
Company wide:
Discontinued
Allen-Bradley
DeviceNet ArmorStart VFD Safety
Item #: 342918
CAT #: 284D-FHD2P3Z-10-CR-3-SB-SM
UPC: 612598832026
Company wide:
Discontinued
Allen-Bradley
PowerFlex 70 AC Drive 20A
Item #: 295962
CAT #: 20AB2P2A3AYYNEC0
UPC: 820919518805
Company wide:
Discontinued
Siemens
CFS SW ROT OP HANDLE 10MM N4X BLU/BLK
Item #: 349968
CAT #: CFSH10BL4
UPC: 783643445598
Company wide:
Discontinued
Siemens
MURRAY BRKR MQ 2P 240V 80A 10K
Item #: 498785
CAT #: MQJ280
UPC: 040892530940
Company wide:
Discontinued
Siemens
BRKR QJH2 3P 240V 70A 22KA
Item #: 515769
CAT #: QJH23B070
UPC: 783643201163
Company wide:
Discontinued
Square D
INTERFACE RELAY - ELECTROMECHANICAL
Item #: 409538
CAT #: ABR1S411F
UPC: 785901923589
Company wide:
Eaton
UL 489 WMZT DIN Rail Miniature Circuit Breaker
Item #: 299763
CAT #: WMZT2C01
UPC: 786685256733
Company wide:
Discontinued
ABB
Bkr T4n 250a 3p Lsi Ul
Item #: 872839
CAT #: T4N250CW
UPC: 015644567178
Company wide:
Discontinued
ABB
CAM SW BLK HDL DOOR MOUNT 1P
Item #: 1685137
CAT #: ONA1PBA
UPC: 034656523491
Company wide:
Discontinued
Appleton
MERCMASTER III LOW PROFILE ENC
Low Profile HID Luminaire Without Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 100 WTT 9500 LM Medium High Pressure Sodium, Lamp Wattage: 100 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Body, Fixture Wattage: 130 WTT, Amperage Rating: 0.6 AMP Starting, 0.52 AMP Operating At 277 V, Width: 15.28 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nAnR IIC (Z2),Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A, 60079-15, 844, CSA LR25428, Enclosed And Gasketed Fixtures Suitable For Use In Marine And Wet Locations
Item #: 511705
CAT #: MLSL105G1NMT
UPC: 781381651639
Company wide:
ABB
Bkr T6n 600a 3p T/m Ul 100p
Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 3000 - 6000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6nq600tw: Bkr T6n 600a 3p T/m Ul 100p Lvp
Item #: 2180810
CAT #: T6NQ600TW
UPC: 057558253495
Company wide:
Allen-Bradley
AB 20AD014A3AYYANC1 POWERFLEX 70 AC
AB 20AD014A3AYYANC1 POWERFLEX 70 AC DRIVE 14 A AT 10 HP 20A
Item #: 694057
CAT #: 20AD014A3AYYANC1
UPC: 820919579691
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700S AC Drive 20D
20D,22 A at 15 Hp,480V AC Three Phase,IP20/NEMA/UL 1,Ph II Ctrl Expanded Cassette,Future Use,No HIM Blank Plate,No Communication Module,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,Size 1 Frame,Ph II Ctl, No DriveLogix,No Documentation
Item #: 1101103
CAT #: 20DD022A0NYNANANE
UPC: 820919284946
Company wide:
Discontinued
ABB
RCD F200 4P 63A 30MA
4 pole, 63 amps rated at 480 VAC, UL 1053 ground fault equipment protector, A type, 30mA trip senstivity
Item #: 818072
CAT #: F204A-63/0.03
UPC: 012542783600
Company wide:
Discontinued
ABB
Mcs T3s 150a 3p Ul
Abb; Switch; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 150 Amp; Trip Range: 1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Molded Case Switch, Magnetic; Interrupt Rating: 65 Kamp At 240 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 25000 Operations; Weight: 5.450 Lb;t3s150dw: Mcs T3s 150a 3p Ul Lvp
Item #: 908089
CAT #: T3S150DW
UPC: 662019930121
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700 AC Drive 20B
20B, 180 A at 150 Hp,480V AC Three Phase,IP20/NEMA/UL 1,Vector Ctrl W/ 24V I/O,Standard Encoder,No HIM Blank Plate,No Communication Module,W/ EMC Filt & ComModeChoke,Without Brake IGBT,No Internal Brake Resistor,Size 6 Frame,No Custom Firmware,Documentation
Item #: 74575
CAT #: 20BD180A0ANNANC1
UPC: 820919084423
Company wide:
Discontinued
Panduit
4 Pair Punchdown Tool, GP6
Inserts and cuts off up to 4-pairs at a time, for use with GP6™ PLUS System only.
Item #: 260011
CAT #: GPDTM
UPC: 074983756889
Company wide:
Discontinued
Fluke
PIPE TRANSMITTER FOR AT-3500
AMP MLS55-3
Item #: 550801
CAT #: MLS55-3
UPC: 095969492850
Company wide:
Discontinued
Leviton
15A SL PRO GFCI HG
15A SL PRO GFCI HG15 Amp, 125 Volt at Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLockPRO GFCI, Hospital Grade, Red
Item #: 107085
CAT #: 7599-HGR
UPC: 078477317099
Company wide:
Discontinued
ABB
3A,15kVA,480-208Y,115C,3R,ES,QMS
Transformers, Low Voltage, Three Phase, General Purpose, KVA Rating: 15 KVA, Primary Voltage: 480 Delta @ 60 Hz, Secondary Voltage/Hz: 208Y/120 VAC at 60 Hz, Taps: 115 Degree C, Winding Material: Wall, Mounting: NEMA Type 3R, Enclosure Type: 19.62 Height x 18.03 Width x 11.62 Depth Inch, Approvals: Dry-Type, Indoor/Outdoor 21J1702
Item #: 701604
CAT #: 9T21J1702
UPC: 783173135365
Company wide:
Discontinued
GE
FRAME WITH LUGS
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 31285
CAT #: FCN36TE050R1
UPC: 783164380637
Company wide:
ABB
Bkr T3s 200a 3p T/m Ul
Abb; Circuit Breaker; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 200 Amp;trip Range: 2000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 25000 Operations; Weight: 5.450 Lb; T3s200tw: Bkr T3s 200a 3p T/m Ul Lvp
Item #: 1037030
CAT #: T3S200TW
UPC: 662019930169
Company wide:
Discontinued
ChargePoint
CPE200 FAMILY DUAL CORD 50KW DC CHARGER WITH COMBO
CPE200 FAMILY DUAL CORD 50KW DC CHARGER WITH COMBO AND CHADEMO CONNECTORS INCLUDES 1 YEAR OF CHARGEPOINT ASSURE (WITH SUCCESSFUL SITE VALIDATION) CHARGES ONE VEHICLE AT A TIME
Item #: 850169
CAT #: CPE200T-S-CHD-CMB
UPC:
Company wide:
Discontinued
Kidde Fire
Carbon Monoxide Alarm,Kidde Safety
Carbon Monoxide Alarm,Kidde SafetyKidde 21006249 Battery Operated Carbon Monoxide Alarm, 85 DB At 10 FT Loud, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-1/4 IN Diameter X 1-1/16 IN Depth, Flashing LED Display, Mounting: Wall Or Ceiling, Power Source: 3 AA Battery, UL 2034
Item #: 109880
CAT #: 21006249
UPC: 047871052929
Company wide:
Discontinued
Allen-Bradley
DeviceNet ArmorStart VFD Safety
Variable Frequency Drive,DeviceNet,IP67/NEMA 4 Watertight Enclosu,24V DC,10 A Rated Device,2.3 A at 0.75 kW or 1 Hp,Cndt Entrance with Motor Cable,V/Hz (Sensorless Vector Perf),Hnd-Off-Auto Sel Kypd w/ Jog,Source Brake Contactor,Safety Monitor
Item #: 342918
CAT #: 284D-FHD2P3Z-10-CR-3-SB-SM
UPC: 612598832026
Company wide:
Discontinued
Allen-Bradley
PowerFlex 70 AC Drive 20A
20A,2.2 A at 0.5 Hp,208/240V AC Three Phase,IP20/NEMA/UL 1,No Feedback,EtherNet/IP,Numeric Keypad LCD Display,W/O EMC Filt & ComModeChoke,Brake IGBT Installed,with Internal Brake Resistor,A Frame,Enhanced Control with 24V I/O,Documentation
Item #: 295962
CAT #: 20AB2P2A3AYYNEC0
UPC: 820919518805
Company wide:
Discontinued
Siemens
CFS SW ROT OP HANDLE 10MM N4X BLU/BLK
Siemens Low Voltage Circuit Protection OEM Disconnect ( & ) Accessories - Type OEM DISCONNECT SWITCH Meets stds UL.single throw a ction. at 60Hz. Insulated. Nospecial features listed.
Item #: 349968
CAT #: CFSH10BL4
UPC: 783643445598
Company wide:
Discontinued
Siemens
MURRAY BRKR MQ 2P 240V 80A 10K
SIEMENS LOW VOLTAGE MURRAY MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. MQ FRAME BREAKER. 80A 2-POLE (10KAIC AT 240V). LUG WIRE RANGE 6AWS - 300KCMIL (CU) / 4AWS - 300KCMIL (AL).
Item #: 498785
CAT #: MQJ280
UPC: 040892530940
Company wide:
Discontinued
Siemens
BRKR QJH2 3P 240V 70A 22KA
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 70A 3-POLE (22KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Item #: 515769
CAT #: QJH23B070
UPC: 783643201163
Company wide:
Discontinued
Square D
INTERFACE RELAY - ELECTROMECHANICAL
Telemecanique,INTERFACE RELAY - ELECTROMECHANICAL,-5...40 °C unrestricted operation/-20...60 °C at Un,1 NO,12 A conforming to IEC 60947-1,125 V DC,17.5mm,17V,50/60Hz,<=34V,>= 20000000 cycles,Schneider Electric,Screw clamp terminal,UL, IEC,asymmetrical DIN railcombination railsymmetrical DIN rail,electromechanical output interface module electromechanical output interface module,interface for discrete signals
Item #: 409538
CAT #: ABR1S411F
UPC: 785901923589
Company wide:
Eaton
UL 489 WMZT DIN Rail Miniature Circuit Breaker
UL 489 WMZT DIN Rail Miniature Circuit Breaker, 10 kAIC at 480/277V, Two-pole, C Curve, 1A, Standard box terminals
Item #: 299763
CAT #: WMZT2C01
UPC: 786685256733
Company wide:
Discontinued
ABB
Bkr T4n 250a 3p Lsi Ul
Abb; Circuit Breaker; Amperage Rating: 250 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 250 Amp; Trip Type: Lsi (ac Only), Pr222; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4n250cw: Bkr T4n 250a 3p Lsi Ul Lvp
Item #: 872839
CAT #: T4N250CW
UPC: 015644567178
Company wide:
Discontinued
ABB
CAM SW BLK HDL DOOR MOUNT 1P
1 pole, 25 amp ON/OFF switch with 0-position at 9 o'clock, step angle 90 degrees
Item #: 1685137
CAT #: ONA1PBA
UPC: 034656523491
Company wide:
Discontinued
5,845 Items found