LED - High/Low Bay

70 Found
SYLVANIA

LED High Bay Lamp, Selectable Watt/Lumen/CCT, 120-277V

Item #: 1919200
CAT #: LED120HIBAYUNV8SC2ADMOG
UPC: 046135414121
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

Item #: 1886800
CAT #: LED-8057M50-A
UPC: 844006082901
Sign In or Register to view pricing and more.
Light Efficient Design

LED High Bay Retrofit, 150 Watt, 19285 Lumen, 4000K, 120-277V

Item #: 1346334
CAT #: LED-8130M40
UPC: 844006083977
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

Item #: 1346441
CAT #: LED-8056M40-A
UPC: 844006082871
Sign In or Register to view pricing and more.
Philips Lighting

165W LED High-Bay Retrofit Lamp

Item #: 1121160
CAT #: 165HB/LED/840/ND-WB-UDL-2/1
UPC: 046677465674
Sign In or Register to view pricing and more.
Light Efficient Design

LED High Bay Retrofit

Item #: 1346336
CAT #: LED-8132M40
UPC: 844006084042
Sign In or Register to view pricing and more.
Appleton

APP MLGH3CP5BU MLG 13K LM,COO

Item #: 1587525
CAT #: MLGH3CP5BU
UPC: 781381109499
Sign In or Register to view pricing and more.
Topaz

ECLIPSE HIGH BAY G2 120-277V

Item #: 2191799
CAT #: HBC/100W/50K/BL
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED High Bay Lamp, 120 Watt, 16800 Lumen, 5000K, 120-277V

Item #: 1699538
CAT #: LED120HIBAY850MOG
UPC: 046135409813
Sign In or Register to view pricing and more.
SYLVANIA

LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 120-277V

Item #: 1735659
CAT #: LED120HIBAY840MOG
UPC: 046135409806
Sign In or Register to view pricing and more.
SYLVANIA

LED High Bay Lamp, 80 Watt, 11200 Lumen, 5000K, 120-277V

Item #: 1719698
CAT #: LED80HIBAY850MOG
UPC: 046135409790
Sign In or Register to view pricing and more.
Light Efficient Design

High Bay with Up-Light, 140W, 5700K

Item #: 1156680
CAT #: LED-8030M57-MHBC
UPC: 844006082659
Sign In or Register to view pricing and more.
Light Efficient Design

High Bay with Up-Light, 140W, 4000K

Item #: 1156678
CAT #: LED-8030M40-MHBC
UPC: 844006082642
Sign In or Register to view pricing and more.
Satco

60W - LED Hi Bay or Low Bay Replacement; 5000K

Item #: 1019214
CAT #: S9752
UPC: 045923097522
Sign In or Register to view pricing and more.
Topaz

HI-BAY 135W 20250LM 50K 120277400WMH REPLACEMENT

Item #: 2176609
CAT #: HBC/150W/50K/BL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

165W LED High-Bay Retrofit Lamp

Item #: 1121159
CAT #: 165HB/LED/840/ND-NB-UDL-2/1
UPC: 046677465650
Sign In or Register to view pricing and more.
SYLVANIA

LED High Bay Lamp, Selectable Watt/Lumen/CCT, 120-277V

LED High Bay Lamp, Selectable Watt: 80/100/120, Lumen: up to 18240, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Mogul Base, Replaces 250-400 Watt HID, 1 per SKU, 4 per Case *Sylvania Product Code 41412* *Sylvania Part # 41412*
Item #: 1919200
CAT #: LED120HIBAYUNV8SC2ADMOG
UPC: 046135414121
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 10875, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PPQY9L0Q
Item #: 1886800
CAT #: LED-8057M50-A
UPC: 844006082901
Sign In or Register to view pricing and more.
Light Efficient Design

LED High Bay Retrofit, 150 Watt, 19285 Lumen, 4000K, 120-277V

LED High Bay Retrofit, 150 Watt, 19285 Lumen, 4000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replaces 400 Watt HID
Item #: 1346334
CAT #: LED-8130M40
UPC: 844006083977
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: >5334, CRI: 80+, Color Temperature: 4000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: P785KZYS
Item #: 1346441
CAT #: LED-8056M40-A
UPC: 844006082871
Sign In or Register to view pricing and more.
Philips Lighting

165W LED High-Bay Retrofit Lamp

LED Lamp, Wattage: 165, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 19,000, Wide Beam distribution: 120°, CRI: 80, Color Temperature: 4000K, Rated Average Lifr: 50,000 hrs., Works on Probe (M59) and Pulse Start (M135, M155) ballasts. Philips p/n 46567-4, Mdl #929001265504.
Item #: 1121160
CAT #: 165HB/LED/840/ND-WB-UDL-2/1
UPC: 046677465674
Sign In or Register to view pricing and more.
Light Efficient Design

LED High Bay Retrofit

LED High Bay Retrofit, 135W, Base: EX39, Lumens: 17,055, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY
Item #: 1346336
CAT #: LED-8132M40
UPC: 844006084042
Sign In or Register to view pricing and more.
Appleton

APP MLGH3CP5BU MLG 13K LM,COO

APP MLGH3CP5BU MLG 13K LM,COO
Item #: 1587525
CAT #: MLGH3CP5BU
UPC: 781381109499
Sign In or Register to view pricing and more.
Topaz

ECLIPSE HIGH BAY G2 120-277V

ECLIPSE HIGH BAY G2 120-277V
Item #: 2191799
CAT #: HBC/100W/50K/BL
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED High Bay Lamp, 120 Watt, 16800 Lumen, 5000K, 120-277V

LED High Bay Lamp, 120 Watt, 16800 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU *Sylvania Part #40981*
Item #: 1699538
CAT #: LED120HIBAY850MOG
UPC: 046135409813
Sign In or Register to view pricing and more.
SYLVANIA

LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 120-277V

LED High Bay Lamp, 120 Watt, 16800 Lumen, 4000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU *Sylvania Part #40980*
Item #: 1735659
CAT #: LED120HIBAY840MOG
UPC: 046135409806
Sign In or Register to view pricing and more.
SYLVANIA

LED High Bay Lamp, 80 Watt, 11200 Lumen, 5000K, 120-277V

LED High Bay Lamp, 80 Watt, 11200 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40979*
Item #: 1719698
CAT #: LED80HIBAY850MOG
UPC: 046135409790
Sign In or Register to view pricing and more.
Light Efficient Design

High Bay with Up-Light, 140W, 5700K

LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay with Up-Light, Base: Mogul Screw Exclusionary (EX39), Lumens: 16500, Beam Angle: 120°/Omni, Color Temperature: 5700K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Item #: 1156680
CAT #: LED-8030M57-MHBC
UPC: 844006082659
Sign In or Register to view pricing and more.
Light Efficient Design

High Bay with Up-Light, 140W, 4000K

LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay with Up-Light, Base: Mogul Screw Exclusionary (EX39), Lumens: 16000, Beam Angle: 120°/Omni, Color Temperature: 4000K. 140 Watt LED Replaces Existing 320w or 400w Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Item #: 1156678
CAT #: LED-8030M40-MHBC
UPC: 844006082642
Sign In or Register to view pricing and more.
Satco

60W - LED Hi Bay or Low Bay Replacement; 5000K

LED Lamp, 60W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 7800, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 500W Incandescent, 85W CFL, 250W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Item #: 1019214
CAT #: S9752
UPC: 045923097522
Sign In or Register to view pricing and more.
Topaz

HI-BAY 135W 20250LM 50K 120277400WMH REPLACEMENT

HI-BAY 135W 20250LM 50K 120277400WMH REPLACEMENT
Item #: 2176609
CAT #: HBC/150W/50K/BL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

165W LED High-Bay Retrofit Lamp

LED Lamp, Wattage: 165, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 19,000, Narrow Beam distribution: 60°, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Works on Probe (M59) and Pulse Start (M135, M155) ballasts. Philips p/n 46565-8, Mdl #929001265304.
Item #: 1121159
CAT #: 165HB/LED/840/ND-NB-UDL-2/1
UPC: 046677465650
Sign In or Register to view pricing and more.
Page 1 of 5
70 Items found