Connectors, Crimps, & Termination
Over 10,000 Items found
Eaton/Bussmann Series
Splicer Terminal Block, 1-Pole, Single Primary - Single Secondary
Item #: 498298
CAT #: 16301-1
UPC: 051712207997
Company wide:
Panduit
Heat Shrink, Thin Wall, Diameter: 1/4", Length: 4', Polyolefin
Item #: 63476
CAT #: HSTT25-48-Q2
UPC: 074983906055
Company wide:
nVent Erico
One-shot,cable To Grd Rod,vert Tee Horz Thru
Item #: 163525
CAT #: GT1181VPLUS
UPC: 782856566298
Company wide:
Panduit
Copper Compression HTAP, for Code and Fl
Item #: 524131
CAT #: HTCT2-2-1
UPC: 074983440757
Company wide:
Harger Lightning & Grounding
Tin Bonding Plate
Item #: 357624
CAT #: 217
UPC: 808475003690
Company wide:
Panduit
Compression Lug, Copper, 1-Hole
Item #: 399194
CAT #: LCAN2/0-56-X
UPC: 074983603367
Company wide:
Thomas & Betts
Tubular Ring Terminal, Length 1.65 Inches, Width .77 I
Item #: 262204
CAT #: H972
UPC: 786210815190
Company wide:
Burndy
Compression Terminal, 1/0 AWG, Copper, Two Hole
Item #: 634856
CAT #: YAZ252NTC38
UPC: 781810227824
Company wide:
Burndy
Busbar, 1/4 x 2 x 24", 36-Hole, Copper
Item #: 424298
CAT #: BBB14224B
UPC: 781810489321
Company wide:
Thomas & Betts
Wire Connector, Non-Wing, 18 - 8 AWG, Red, 100/Box
Item #: 55119
CAT #: 335P
UPC: 067396003350
Company wide:
Eaton/Bussmann Series
Double Row Terminal Block, 8-Pole, 22-14 AWG
Item #: 10086
CAT #: TB100-08
UPC: 051712810708
Company wide:
NSI Tork
Insulated Multi-Cable Connector Block, 2-Side, 6-Port, 6 AWG - 600 MCM
Item #: 59197
CAT #: IPLD600-6
UPC: 662381789532
Company wide:
Thomas & Betts
Copper Compression Lug, 600 MCM, 1-Hole Stud, Long Barrel
Item #: 44334
CAT #: 54920BE
UPC: 786210898223
Company wide:
Burndy
BUR GK1426 4SOL-2/0STR, 1/2-3/4 IPS
Item #: 372239
CAT #: GK1426
UPC: 781810233504
Company wide:
NSI Tork
16-14 Vinyl Ring #8 Stud 25 Pack
Item #: 105661
CAT #: R16-8V-S
UPC: 662381060570
Company wide:
Thomas & Betts
TB 256-30695-1245 CU TP 2HL LUG LON
Item #: 351833
CAT #: 256-30695-1245
UPC: 786210069159
Company wide:
Thomas & Betts
Female Disconnect, 16 - 14 AWG, .250" x .032" Tab, 100/PK
Item #: 16737
CAT #: B14-250
UPC: 786210803340
Company wide:
Panduit
Tubular Ring Terminal, 4 AWG
Tubular Ring Terminal, 4 AWG, 1/4 stud size, bulk package
Item #: 5259
CAT #: S4-14R-T
UPC: 074983600250
Category:
Non-Insulated Ring Tongues
Company wide:
Eaton/Bussmann Series
Splicer Terminal Block, 1-Pole, Single Primary - Single Secondary
Power Terminal Block, Splicer Terminal Block, 1-Pole, Line/Load: 6 AWG to 250 kcmil Copper Only, 600V AC/DC
Item #: 498298
CAT #: 16301-1
UPC: 051712207997
Company wide:
Panduit
Heat Shrink, Thin Wall, Diameter: 1/4", Length: 4', Polyolefin
Heat Shrink, Thin Wall, Diameter: 1/4 Inch, Length: 4 Foot, Shrink Ratio 2:1, Min/Max: 0.125 - 0.250 Inch, Material: Polyolefin Cross-Linked, Color: Red, Package of 25 Each.
Item #: 63476
CAT #: HSTT25-48-Q2
UPC: 074983906055
Category:
Thin Wall Heat Shrink
Company wide:
nVent Erico
One-shot,cable To Grd Rod,vert Tee Horz Thru
Cad Gt1181vplus 3/4 Grd Rod #1 #2 #3 - 3/4 Rod "tee"
Item #: 163525
CAT #: GT1181VPLUS
UPC: 782856566298
Category:
Cable to Ground Bar - Horizontal Tee
Company wide:
Panduit
Copper Compression HTAP, for Code and Fl
Copper Compression HTAP with code #2 - #6 AWG STR/SOL Run and Tap 1, code #8 - #14 AWG Tap 2 and Tap 3 or flex #2 - #8 AWG Run and Tap 1 and flex #8 - #14 AWG Tap 2 and Tap 3.
Item #: 524131
CAT #: HTCT2-2-1
UPC: 074983440757
Category:
C-Tap Press-On Lugs
Company wide:
Panduit
Compression Lug, Copper, 1-Hole
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 2/0 AWG Wire, 5/16 Inch Stud Hole
Item #: 399194
CAT #: LCAN2/0-56-X
UPC: 074983603367
Category:
1-Hole Copper Compression Lugs
Company wide:
Thomas & Betts
Tubular Ring Terminal, Length 1.65 Inches, Width .77 I
Tubular Ring Terminal, Length 1.65 Inches, Width .77 Inches, Bolt Hole 5/16 Inch, Wire Range 1AN-1/0, Copper, Tin Plated, 100 Pack
Item #: 262204
CAT #: H972
UPC: 786210815190
Category:
Non-Insulated Ring Tongues
Company wide:
Burndy
Compression Terminal, 1/0 AWG, Copper, Two Hole
Compression Terminal, 1/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated
Item #: 634856
CAT #: YAZ252NTC38
UPC: 781810227824
Company wide:
Burndy
Busbar, 1/4 x 2 x 24", 36-Hole, Copper
Busbar, 1/4 x 2 x 24 Inch, 36-Hole, Copper
Item #: 424298
CAT #: BBB14224B
UPC: 781810489321
Category:
Bus Bars
Company wide:
Mersen
FINGER SAFE AL PDB (1)2/0-#14
FINGER SAFE AL PDB (1)2/0-#14
Item #: 1784
CAT #: FSPDB1A
UPC: 782001319588
Company wide:
Thomas & Betts
Wire Connector, Non-Wing, 18 - 8 AWG, Red, 100/Box
Wire Connector, Non-Wing, 18 - 8 AWG, Red, 100/Box
Item #: 55119
CAT #: 335P
UPC: 067396003350
Category:
Color Coded Wire Connectors
Company wide:
Eaton/Bussmann Series
Double Row Terminal Block, 8-Pole, 22-14 AWG
Double Row Terminal Block, 8-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Item #: 10086
CAT #: TB100-08
UPC: 051712810708
Category:
Terminal Strips
Company wide:
Burndy
HYLUG-4/0FLEX-XNARO.76C
Flex Conductor Standard Barrel Narrow; 4/0 AWG 4/0 Weld 550/24; 1/4 in; 2.86 in L
Item #: 547890
CAT #: YAV28L2ENT14FX
UPC: 781810250730
Category:
2-Hole Copper Compression Lugs
Company wide:
NSI Tork
Insulated Multi-Cable Connector Block, 2-Side, 6-Port, 6 AWG - 600 MCM
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 59197
CAT #: IPLD600-6
UPC: 662381789532
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
Thomas & Betts
Copper Compression Lug, 600 MCM, 1-Hole Stud, Long Barrel
Copper Compression Lug, Conductor Size: 600 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 5/8". Color-Keyed: Green, Die Code: 94.
Item #: 44334
CAT #: 54920BE
UPC: 786210898223
Company wide:
NSI Tork
Nema Panel Lug (2)600-2
2 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 111897
CAT #: 2-600L2
UPC: 662381001429
Category:
Aluminum Panelboard Lugs
Company wide:
Burndy
BUR GK1426 4SOL-2/0STR, 1/2-3/4 IPS
BUR GK1426 4SOL-2/0STR
Item #: 372239
CAT #: GK1426
UPC: 781810233504
Category:
Parallel Groove Clamps
Company wide:
NSI Tork
16-14 Vinyl Ring #8 Stud 25 Pack
16-14 AWG Vinyl Insulated Ring Terminal #8 Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 25 Count WIRE SIZE: 16-14 AWG STUD SIZE: 8 LENGTH: 0.866 WIDTH: 0.334 BRAND EQUIVALENT: Morris Products 01034 Penn Union R4B8 Ilsco 44212-B10
Item #: 105661
CAT #: R16-8V-S
UPC: 662381060570
Category:
Vinyl Insulated Ring Tongues
Company wide:
Thomas & Betts
TB 256-30695-1245 CU TP 2HL LUG LON
THB 256306951245
Item #: 351833
CAT #: 256-30695-1245
UPC: 786210069159
Company wide:
Thomas & Betts
Female Disconnect, 16 - 14 AWG, .250" x .032" Tab, 100/PK
Female Disconnect, 16 - 14 AWG, .250" x .032" Tab, 100/PK
Item #: 16737
CAT #: B14-250
UPC: 786210803340
Category:
Female Non-Insulated Wire Disconnects
Company wide:
Weidmuller
TOOL H 4.0/22D ZH
WEI 9037530000 TOOL H 4.0/22D ZH
Item #: 270572
CAT #: 9037530000
UPC: 008190493107
Category:
Single Insulated Ferrules
Company wide:
NSI Tork
Easy-Splice Gel Tap 2/0
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 31519
CAT #: ESGTS-2/0
UPC: 662381168641
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
Burndy
1000 CU 1-HOLE LONG 5/8
Copper Compression Lug, 1 Hole w/o Inspection Window, 1000 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.
Item #: 115255
CAT #: YA44
UPC: 781810522950
Company wide:
Over 10,000 Items found