"AT-G18-1R8L"
5,845 Found
Lightolier
6IN NEW CONSTRUCTION IC/AIRSEAL FRAME-IN KIT WITH LED CONNEC
Item #: 1031926
CAT #: CP6RN
UPC: 662057939131
Company wide:
Allen-Bradley
POWERFLEX 70 AC
Item #: 517567
CAT #: 20AD014A3AYNADG1
UPC: 820919509766
Company wide:
Discontinued
Fluke
FLUN 1T-1000 4140224 ONETOUCH AT
Item #: 685794
CAT #: 1T-1000
UPC: 754082095163
Company wide:
Discontinued
SYLVANIA
DRAGONPUCK
Item #: 575951
CAT #: WRNTYRPDP35-W4F-9-827-L36
UPC: 046135713354
Company wide:
Discontinued
SYLVANIA
DRAGONPUCK
Item #: 575955
CAT #: WRNTYRPDP35-W4F-7-827-L36
UPC: 046135713330
Company wide:
Discontinued
Eaton
UL 489 WMZT DIN Rail Miniature Circuit Breaker
Item #: 566979
CAT #: WMZT1C08
UPC: 786685256054
Company wide:
Discontinued
ABB
Bkr T4n 150a 3p Ls/i Ul
Item #: 667165
CAT #: T4N150BW
UPC: 015644567130
Company wide:
Discontinued
Eaton
E57 Small Diameter Series Inductive Proximity Sensor
Item #: 163872
CAT #: E57LAL8T110ED
UPC: 782113628806
Company wide:
Discontinued
Ideal
Ideal 61-844 Thermal Imager,ideal,h
Item #: 35035
CAT #: 61-844
UPC: 783250699261
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700S AC Drive 20D
Item #: 975515
CAT #: 20DJ300N3ENNBCGNE
UPC: 820919497377
Company wide:
Discontinued
ABB
Abb T2h100tw Bkr T2h 100a 3p T/m Ul
Item #: 872816
CAT #: T2H100TW
UPC: 662019936062
Company wide:
Discontinued
ABB
3 POLE SW 100A NF N3R/12
Item #: 864594
CAT #: EOT100U3M3-P
UPC: 417019282554
Company wide:
Discontinued
Eaton
UL 1077 WMZS DIN Rail Supplementary Protector
Item #: 846586
CAT #: WMZS2B06
UPC: 786685258942
Company wide:
Discontinued
Nutone
Nutone Is9523wh Outdoor Weather Res
Item #: 30607
CAT #: IS9523WH
UPC: 784891136450
Company wide:
Discontinued
Eaton
ETN MFD-RA17 easy Programmable Rela
Item #: 665149
CAT #: MFD-RA17
UPC: 015082653648
Company wide:
Discontinued
Allen-Bradley
AB 20AD027A3AYYAEG0 POWERFLEX 70 AC
Item #: 611775
CAT #: 20AD027A3AYYAEG0
UPC: 820919453557
Company wide:
Discontinued
Allen-Bradley
POWERFLEX 70 AC DRIVE 65 A AT 50 HP 20A
Item #: 976429
CAT #: 20AD065A3AYNADC0
UPC: 820919380518
Company wide:
Discontinued
Allen-Bradley
AB 20AD2P1A3NYNNNC0 POWERFLEX 70 AC
Item #: 599584
CAT #: 20AD2P1A3NYNNNC0
UPC: 820919359408
Company wide:
Discontinued
ABB
Mcs Ts3h 150a 3p F F Ur
Item #: 828461
CAT #: TS3H150DW
UPC: 804325431828
Company wide:
Discontinued
Appleton
MM3-400 PSMH
Item #: 511977
CAT #: KPWBP4010J5MT
UPC: 781381894159
Company wide:
Discontinued
GE
RECORDPLUSMCCB100AFRAMELOADLUG
Item #: 376204
CAT #: FCH36TE020R2
UPC: 783164325591
Company wide:
Lightolier
6IN NEW CONSTRUCTION IC/AIRSEAL FRAME-IN KIT WITH LED CONNEC
6IN NEW CONSTRUCTION IC/AIRSEAL FRAME-IN KIT WITH LED CONNECTOR
Item #: 1031926
CAT #: CP6RN
UPC: 662057939131
Company wide:
Allen-Bradley
POWERFLEX 70 AC
AB 20AD014A3AYNADG1 POWERFLEX 70 AC DRIVE 14 A AT 10 HP 20A
Item #: 517567
CAT #: 20AD014A3AYNADG1
UPC: 820919509766
Company wide:
Discontinued
Fluke
FLUN 1T-1000 4140224 ONETOUCH AT
FLUN 1T-1000 4140224 ONETOUCH ATFLUKE 1T-1000 ONE TOUCH ATNETWORK ASSISTANT W/THE COPPER/FIBER LAN OPTION
Item #: 685794
CAT #: 1T-1000
UPC: 754082095163
Company wide:
Discontinued
SYLVANIA
DRAGONPUCK
SYL DP35-W4F-9-827-L36 DRAGONPUCK LED MODULE. WHITE 2700K WITH 36 DEGREE BEAM ANGLE. DP35 35MM AT 9W AND 1332CD.
Item #: 575951
CAT #: WRNTYRPDP35-W4F-9-827-L36
UPC: 046135713354
Company wide:
Discontinued
SYLVANIA
DRAGONPUCK
SYL DP35-W4F-7-827-L36 DRAGONPUCK LED MODULE. WHITE 2700K WITH 36 DEGREE BEAM ANGLE. DP35, 35MM AT 7W AND 998CD.
Item #: 575955
CAT #: WRNTYRPDP35-W4F-7-827-L36
UPC: 046135713330
Company wide:
Discontinued
Eaton
UL 489 WMZT DIN Rail Miniature Circuit Breaker
UL 489 WMZT DIN Rail Miniature Circuit Breaker, 10 kAIC at 480/277V, Single-pole, C Curve, 8A, Standard box terminals
Item #: 566979
CAT #: WMZT1C08
UPC: 786685256054
Company wide:
Discontinued
ABB
Bkr T4n 150a 3p Ls/i Ul
Abb; Circuit Breaker; Voltage Rating: 600 Vac; Amperage Rating: 150 Amp; Frequency Rating: 50 - 60 Hz; Frame: 150 Amp; Trip Type: Ls/i (ac Only), Pr221; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470in; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4n150bw: Bkr T4n 150a 3p Ls/i Ullvp
Item #: 667165
CAT #: T4N150BW
UPC: 015644567130
Company wide:
Discontinued
Eaton
E57 Small Diameter Series Inductive Proximity Sensor
E57 Small dia Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist: 2 mmdist, 200 mA max DC, NPN Open Collector, NO, 200 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 1% accuracy, Short circuit protected, Un-shielded
Item #: 163872
CAT #: E57LAL8T110ED
UPC: 782113628806
Company wide:
Discontinued
Ideal
Ideal 61-844 Thermal Imager,ideal,h
Ideal 61-844 Thermal Imager,ideal,hIdeal; Thermal Imager; Heatseeker; Optional: 61-844ls Light Shade, 61-844car Carcharger, Desktop Charger, 61-844hc Hard Transport Case; Field Of View: 20 X 20 Deg; Includes: Removalable Battery, 61-844usb Usb Cable, 61-844han Camera Handle,61-844cc Carr 1 (adjustable);cursors: Two-movable; Image Storage (2 Gb Micro Sd Card): 2000 Images; Thermal Sensitivity: Less Than 0.3 Deg C At 30 Deg C; Focal Plane Array: 2209 Pixels (47x 47); Display: 3.5 In Lcd; Visible Light Camera Resolution: 1 Mp; Spectral Range: 8 To 12 Um; Image Control: Eight Color Palettes (ironbow, Rainbow, Isotherm,hot Metal, High Contrast, Rainbow 16, Black Hot And White Hot); Focus: Manual; Power: Internal Rechargeable Li-ion Battery (6 Hours); Warranty : 2 Year
Item #: 35035
CAT #: 61-844
UPC: 783250699261
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700S AC Drive 20D
20D,300 A at 250 Hp,650V DC No Precharge,IP00/NEMA/UL Type Open,Ph II Control - Base Cassette,Future Use,Numeric Keypad - LCD Display,ControlNet Coaxial,W/ EMC Filt - W/O ComModeChoke,Without Brake IGBT,No Internal Brake Resistor,Size 9 Frame,Ph II Ctl, No DriveLogix,English Documentation
Item #: 975515
CAT #: 20DJ300N3ENNBCGNE
UPC: 820919497377
Company wide:
Discontinued
ABB
Abb T2h100tw Bkr T2h 100a 3p T/m Ul
Abb; Circuit Breaker; Voltage Rating: 480 Vac; Amperage Rating: 100 Amp; Trip Range: 1000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 3.540 In; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 25000 Operations; Weight: 2.840 Lb; T2h100tw: Bkr T2h 100a 3p T/m Ul Lvp
Item #: 872816
CAT #: T2H100TW
UPC: 662019936062
Company wide:
Discontinued
ABB
3 POLE SW 100A NF N3R/12
Three-Pole, 100 amps rated at 600 VAC, UL 98, enclosed non-fusible disconnect switch in a UL/NEMA 3R/12 enclosure
Item #: 864594
CAT #: EOT100U3M3-P
UPC: 417019282554
Company wide:
Discontinued
Eaton
UL 1077 WMZS DIN Rail Supplementary Protector
UL 1077 WMZS DIN Rail Supplementary Protector, 10 kAIC at 277/480V, Two-pole, B Curve, 6A, Standard box terminals
Item #: 846586
CAT #: WMZS2B06
UPC: 786685258942
Company wide:
Discontinued
ABB
3PH MAN STR 45-63A
The MS497-50 manUAl motor starter is a 70 mm width devices with a rated operational current of ie = 50.0 a. this device is used to manUAlly switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manUAl motor starter offers a rated service short-circuit breaking capacity ics = 50 ka at 400 vac and the trip class 10. further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manUAl motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. auxiliary contacts, signalling contacts, undervoltage releases and shunt trips are available as accessory.
Item #: 834250
CAT #: MS497-63
UPC: 662019750873
Company wide:
Discontinued
Nutone
Nutone Is9523wh Outdoor Weather Res
Nutone Is9523wh Outdoor Weather ResMounts Easily To A Wall Or Overhang. Power Rating: 70 Watts Rms. 25 Ohms Impedance. 3-1/2 In Polypropylene Woofer With Rubber Surround, 1/2 In Aluminum Dome Tweeter. Frequency Response: 100-21,000 Hz 3db. Sensitivity (1m At 1w): 86db
Item #: 30607
CAT #: IS9523WH
UPC: 784891136450
Company wide:
Discontinued
Eaton
ETN MFD-RA17 easy Programmable Rela
easy Programmable Relays, 4 optional analog inputs, 12 at 24 Vdc inputs, 4 relay outputs, 17 I/O
Item #: 665149
CAT #: MFD-RA17
UPC: 015082653648
Company wide:
Discontinued
Allen-Bradley
AB 20AD027A3AYYAEG0 POWERFLEX 70 AC
AB 20AD027A3AYYAEG0 POWERFLEX 70 AC DRIVE 27 A AT 20 HP 20A
Item #: 611775
CAT #: 20AD027A3AYYAEG0
UPC: 820919453557
Company wide:
Discontinued
Allen-Bradley
POWERFLEX 70 AC DRIVE 65 A AT 50 HP 20A
ALB 20AD065A3AYNADC0 POWERFLE
Item #: 976429
CAT #: 20AD065A3AYNADC0
UPC: 820919380518
Company wide:
Discontinued
Allen-Bradley
AB 20AD2P1A3NYNNNC0 POWERFLEX 70 AC
AB 20AD2P1A3NYNNNC0 POWERFLEX 70 AC DRIVE 2.1 A AT 1 HP 20A
Item #: 599584
CAT #: 20AD2P1A3NYNNNC0
UPC: 820919359408
Company wide:
Discontinued
ABB
Bkr T7l 1000a 3p Ls/i Ul Pr231
Abb; Circuit Breaker; Amperage Rating: 1000 Amp; Voltage Rating: 600 Vac; Trip Type: Ls/i (ac Only), Pr231/p, Electronic; Frequency Rating: 50 - 60 Hz; Frame: 1000 Amp; Interrupt Rating: 100 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 660 In Toggle; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Extra High; Mechanical Life: 10000 Operations; Weight: 21.400 Lb; T7l1000bw: Bkr T7l 1000a 3p Ls/i Ul Pr231 Lvp
Item #: 908685
CAT #: T7L1000BW
UPC: 015644680808
Company wide:
ABB
Mcs Ts3h 150a 3p F F Ur
Abb; Switch; Amperage Rating: 150 Amp; Voltage Rating: 600 Vac; Trip Type: Molded Case Switch, Magnetic; Frequency Rating: 50 - 60 Hz; Frame: 150 Amp; Trip Range: 1500 Amp; Interrupt Rating: 50 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3h150dw: Mcsts3h 150a 3p F F Ur Lvp
Item #: 828461
CAT #: TS3H150DW
UPC: 804325431828
Company wide:
Discontinued
Appleton
MM3-400 PSMH
Appleton Mercmaster III 400 KP Series HID Luminaire Without Guard, Fixture Type: Wall, Lamp Type: 400 WTT 44000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 454 WTT, Amperage Rating: 1.5 AMP Starting, 1.25 AMP Operating At 277 V, Width: 17 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 5, Hub Size: 1 IN NPT, Reflector/Refractor: NEMA V Prismatic Glass Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment
Item #: 511977
CAT #: KPWBP4010J5MT
UPC: 781381894159
Company wide:
Discontinued
SYLVANIA
F18T5WWRS 24/CS 1/SKU
18W T5 rapid start fluorescent lamp, Warm White phosphor, 3000K color temperature, 52 CRI. 7500 Avg rated life at 3 hrs/start *Sylvania Part # 20911*
Item #: 681801
CAT #: F18T5/WW/RS
UPC: 046135209116
Company wide:
GE
RECORDPLUSMCCB100AFRAMELOADLUG
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 376204
CAT #: FCH36TE020R2
UPC: 783164325591
Company wide:
5,845 Items found