Search results

2,196 Found
ABB

PSTX, ANYBUS, ETHERNET-IP, 2 PORT

Item #: 965479
CAT #: AB-ETHERNET-IP-2
UPC: 888614302983
Company wide:
ABB

Terminal Enlargement, For AF116-AF146 Contactors

Item #: 1140136
CAT #: LW140
UPC: 320500492533
Company wide:
ABB

PSTX ANY BUS - MODBUS - TCP 2 PORT

Item #: 1634749
CAT #: AB-MODBUS-TCP-2
UPC: 888614303027
Company wide:
ABB

PSE, Softstart, 28 FLA, 25 FLA.

Item #: 605360
CAT #: PSE30-600-70
UPC: 804325571593
Company wide:
ABB

Contactor IEC, 48-130 VAC/VDC

Item #: 872933
CAT #: AF26-30-00-12
UPC: 471523110925
Company wide:
ABB

Auxiliary Contact Block, 3no/1nc

Item #: 1244410
CAT #: CA5-31E
UPC: 471522121090
Company wide:
ABB

40A, 2P, Definite Purpose Contactor

Item #: 1232228
CAT #: DP40C2P-F
UPC: 662019754208
Company wide:
ABB

Terminal Enlargement, AF580, AF750

Item #: 909456
CAT #: LW750
UPC: 320500227227
Company wide:
ABB

Softstarter, 250A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 933188
CAT #: PSTX370-690-70
UPC: 888614237490
Company wide:
ABB

PSE, Keypad

Item #: 829021
CAT #: PSEEK
UPC: 804325520331
Company wide:
ABB

440/480V AC, Replacement Coil, A-Line

Item #: 776131
CAT #: ZA75-51
UPC: 471522118519
Company wide:
ABB

0.63 - 1.00 FLA. MMP, MS116

Item #: 477466
CAT #: MS116-1.0
UPC: 013614320280
Company wide:
ABB

ABB CA5-40E CONTACT BLOCK 4 NO

Item #: 1232179
CAT #: CA5-40E
UPC: 471522121083
Company wide:
ABB

Auxiliary Contact Block, 1 N.O. / 1 N.C.

Item #: 717829
CAT #: CAF6-11M
UPC: 013614142653
Company wide:
ABB

ABB TA75DU52 OVERLOAD RELAY 36-52A

Item #: 259345
CAT #: TA75DU52
UPC: 013614216729
Company wide:
ABB

Contactor IEC, 45A, 600VAC Rated, 250 - 500 VAC/VDC, 3P, No Auxiliary Contacts

Item #: 810035
CAT #: AF26-30-00-14
UPC: 471523110949
Company wide:
ABB

ABB CA5-22E A AUX BLK 2NO-2NC

Item #: 104760
CAT #: CA5-22E
UPC: 471522121106
Company wide:
ABB

Contactor, IEC, 12-20 VDC

Item #: 1232339
CAT #: AF09Z-22-00-20
UPC: 471523116606
Company wide:
ABB

Lug Hardware Kit A/af145-185

Item #: 639376
CAT #: LE185
UPC: 320500221492
Company wide:
ABB

Enclosure, Gray, Clear Cover, MS325

Item #: 529652
CAT #: OTPA325B2P1
UPC: 662019788340
Company wide:
ABB

220/240V AC, Replacement Coil, A-Line

Item #: 1232206
CAT #: ZA75-80
UPC: 471522118809
Company wide:
ABB

440/480V AC, Replacement Coil, A-Line

Item #: 1232168
CAT #: ZA110-51
UPC: 320500169442
Company wide:
ABB

Terminal Enlargement, For AF190 and AF205 Contactors

Item #: 1254669
CAT #: LW205
UPC: 320500481278
Company wide:
ABB

29 - 42 Amp, IEC, Overload Relay

Item #: 646275
CAT #: TA75DU42
UPC: 013614216712
Company wide:
ABB

PSTX, ANYBUS, ETHERNET-IP, 2 PORT

PSTX AnyBus Adapter, 2 Port, Ethernet-IP
Item #: 965479
CAT #: AB-ETHERNET-IP-2
UPC: 888614302983
Company wide:
ABB

Terminal Enlargement, For AF116-AF146 Contactors

Terminal Enlargement, 3-Pole, For use with AF116-AF146 Contactors
Item #: 1140136
CAT #: LW140
UPC: 320500492533
Company wide:
ABB

PSTX ANY BUS - MODBUS - TCP 2 PORT

PSTX ANY BUS - MODBUS - TCP 2 PORT
Item #: 1634749
CAT #: AB-MODBUS-TCP-2
UPC: 888614303027
Company wide:
ABB

PSE, Softstart, 28 FLA, 25 FLA.

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 28 FLA (Full Load Amps). Heavy Duty: 25 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.
Item #: 605360
CAT #: PSE30-600-70
UPC: 804325571593
Company wide:
ABB

Contactor IEC, 48-130 VAC/VDC

45 Amp, 3-Pole, 600V Rated, 48-130 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Item #: 872933
CAT #: AF26-30-00-12
UPC: 471523110925
Company wide:
ABB

Auxiliary Contact Block, 3no/1nc

4 Pole Front Mounted Instantaneous Auxiliary Contact Block With 3 No And 1 Nc Contacts 1 - 4 Sq-mm, Flexible With Cable End: (1 Or 2) 0.75 - 2.5 Sq-mm; Auxiliary Contacts: 3 No/1 Nc
Item #: 1244410
CAT #: CA5-31E
UPC: 471522121090
Company wide:
ABB

40A, 2P, Definite Purpose Contactor

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.
Item #: 1232228
CAT #: DP40C2P-F
UPC: 662019754208
Company wide:
ABB

Terminal Enlargement, AF580, AF750

Terminal Enlargements For Af580 And Af750 Across The Line Contactors
Item #: 909456
CAT #: LW750
UPC: 320500227227
Company wide:
ABB

Softstarter, 250A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX250-690-70 has a rated maximum operational current of 250 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 933188
CAT #: PSTX370-690-70
UPC: 888614237490
Company wide:
ABB

PSE, Keypad

PSE External Keypad, Includes 3M Cable. For PSE18-370 Softstarters.
Item #: 829021
CAT #: PSEEK
UPC: 804325520331
Company wide:
ABB

440/480V AC, Replacement Coil, A-Line

440/480V AC, Replacement Coil, A-Line Series. For use with A45 - A75 Frame Size Contactors.
Item #: 776131
CAT #: ZA75-51
UPC: 471522118519
Company wide:
ABB

0.63 - 1.00 FLA. MMP, MS116

0.63 - 1.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Item #: 477466
CAT #: MS116-1.0
UPC: 013614320280
Company wide:
ABB

ABB CA5-40E CONTACT BLOCK 4 NO

4 pole front mounted instantaneous auxiliary contact block with 4 NO contacts
Item #: 1232179
CAT #: CA5-40E
UPC: 471522121083
Company wide:
ABB

Auxiliary Contact Block, 1 N.O. / 1 N.C.

1 N.O. / 1 N.C., Front Mount, Auxiliary Contact Block, B Series, 600V Rated. For use with B6, BC6, B7 or BC7 Frame Contactors.
Item #: 717829
CAT #: CAF6-11M
UPC: 013614142653
Company wide:
ABB

ABB TA75DU52 OVERLOAD RELAY 36-52A

3 pole thermal overload relay with 36-52 amperes setting range. Rated insulation voltage 690V.
Item #: 259345
CAT #: TA75DU52
UPC: 013614216729
Company wide:
ABB

Contactor IEC, 45A, 600VAC Rated, 250 - 500 VAC/VDC, 3P, No Auxiliary Contacts

45 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Item #: 810035
CAT #: AF26-30-00-14
UPC: 471523110949
Company wide:
ABB

ABB CA5-22E A AUX BLK 2NO-2NC

2 NO and 2 NC auxiliary contact blocks for A45-A110, AE45-AE75, AF45-AF110 and TAE45-TAE75 contactors
Item #: 104760
CAT #: CA5-22E
UPC: 471522121106
Company wide:
ABB

Contactor, IEC, 12-20 VDC

25 General Purpose Amp, 4-Pole, 600V Rated, 12-20V DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts.
Item #: 1232339
CAT #: AF09Z-22-00-20
UPC: 471523116606
Company wide:
ABB

Lug Hardware Kit A/af145-185

ABB Spare Terminal Hardware Kit For A145, Af145 Through A185, Af185 Across The Linecontactors
Item #: 639376
CAT #: LE185
UPC: 320500221492
Company wide:
ABB

Enclosure, Gray, Clear Cover, MS325

Molded Plastic Enclosure, Light Gray, Black Handle, NEMA 3. For use with Type MS325 MMP and optional Conduit Adapter: PG16-1/2NPT.
Item #: 529652
CAT #: OTPA325B2P1
UPC: 662019788340
Company wide:
ABB

220/240V AC, Replacement Coil, A-Line

220/240V AC, Replacement Coil, A-Line Series. For use with A45 - A75 Frame Size Contactors.
Item #: 1232206
CAT #: ZA75-80
UPC: 471522118809
Company wide:
ABB

440/480V AC, Replacement Coil, A-Line

440/480V AC, Replacement Coil, A-Line Series. For use with A95 - A110 Frame Size Contactors.
Item #: 1232168
CAT #: ZA110-51
UPC: 320500169442
Company wide:
ABB

Terminal Enlargement, For AF190 and AF205 Contactors

Terminal Enlargement, 3-Pole, For use with AF190 and AF205 Contactors
Item #: 1254669
CAT #: LW205
UPC: 320500481278
Company wide:
ABB

29 - 42 Amp, IEC, Overload Relay

29 - 42 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF50 - A/AE/AF75 Frame Contactors.
Item #: 646275
CAT #: TA75DU42
UPC: 013614216712
Company wide:
2,196 Items found