"AT-G18-1R8L"
5,845 Found
Milwaukee
5194 HIGH SPEED DIE GRINDER
Item #: 432396
CAT #: 5194
UPC: 045242021536
Company wide:
Discontinued
Square D
MINIATURE CIRCUIT BREAKER 120/240V 30A
Item #: 488789
CAT #: QO330SWN
UPC: 785901400745
Company wide:
Discontinued
Leviton
Renoir2 In 8+a 120-277
Item #: 400491
CAT #: AWSMG-IBW
UPC: 078477460627
Company wide:
Discontinued
Square D
MINIATURE CIRCUIT BREAKER 120/240V 15A
Item #: 610095
CAT #: QH115
UPC: 785901012863
Company wide:
Panduit
Coupler, 2" x 2" (50mm x 50mm), Fiber-Du
Item #: 225356
CAT #: FCF2X2LG
UPC: 074983675609
Company wide:
Discontinued
Appleton
200A CONN ASSY 3W4P ST2
Item #: 247646
CAT #: ARC20034CD
UPC: 781381447645
Company wide:
Discontinued
Appleton
200A RECEPT INT GROUP 4P S2
Item #: 257748
CAT #: ARI20034
UPC: 781381131674
Company wide:
Discontinued
Greenlee
Hydraulic Trash Pump, Submersible, 3"
Item #: 422732
CAT #: H4635
UPC: 783310493341
Company wide:
Allen-Bradley
PowerFlex 700S AC Drive 20D
Item #: 366899
CAT #: 20DD156A0EYNANASE
UPC: 820919707360
Company wide:
Discontinued
Fluke
60hz, Thermal Imager
Item #: 609348
CAT #: FLK-TI400-60HZ
UPC: 095969668620
Company wide:
Discontinued
Milwaukee
MILW 1007-1 1/2 0-600RPM
Item #: 208256
CAT #: 1007-1
UPC: 045242001309
Company wide:
Discontinued
Fluke
60hz, Thermal Imager
Item #: 991180
CAT #: FLK-TI450-60HZ
UPC: 095969816922
Company wide:
Discontinued
Milwaukee
MILW 6226 PORTABLE BAND SAW
Item #: 268604
CAT #: 6226
UPC: 045242044757
Company wide:
Discontinued
Fluke
9hz, Thermal Imager, Fixed Focus
Item #: 907298
CAT #: FLK-TIS10-9HZ
UPC: 095969798822
Company wide:
Discontinued
Federal Signal
Vibrating Horn, For Routine Signaling Use, 12VDC, 0.13A, 93dB @ 10'
Item #: 272934
CAT #: 450-012-30
UPC: 782979214106
Company wide:
Discontinued
Lightolier
CONE REFL TRIM CLR ALZ FOR#1001FIK
Item #: 81770
CAT #: 1013
UPC: 784197120450
Company wide:
Duracell
Battery, 1.5V, AA, Alkaline
Item #: 625230
CAT #: MN1500B20Z
UPC: 041333013480
Company wide:
Discontinued
Lightolier
BLK BFFL REF TRM USE W/2000P1,00IC,00AIC
Item #: 81631
CAT #: 2005
UPC: 784197146559
Company wide:
Acme
Industrial Control Transformer
Item #: 71933
CAT #: TB81324
UPC: 047503086063
Company wide:
Discontinued
Appleton
MMIII PSMH
Appleton Mercmaster III 250 KP Series HID Luminaire With Guard, Fixture Type: 90 DEG Stanchion, Lamp Type: 175 WTT 17500 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies And Guards, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 213 WTT, Amperage Rating: 0.25 AMP Starting, 0.5 AMP Operating At 480 V, Width: 17.23 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 65 DEG C, Temperature Range: 105 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Item #: 604890
CAT #: KPSTP17125G48
UPC: 781381897327
Category:
Marine/Wet Location Fixtures
Company wide:
Milwaukee
5194 HIGH SPEED DIE GRINDER
5194 HIGH SPEED DIE GRINDERMilwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 4.5 Amp; Speed: 21000 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Paddle; Maximum Capacity Mounted Wheels Andpoints: 1-5/8 In; Cord Type: 8 Ft Fixed; Length: 13-1/2 In; Tool Weight: 4.500 Lb
Item #: 432396
CAT #: 5194
UPC: 045242021536
Category:
Corded Grinders
Company wide:
Discontinued
Square D
MINIATURE CIRCUIT BREAKER 120/240V 30A
Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,10kA,120/240 Vac,3-Phase,30A,3P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to protect gas pump assemblies.,QO,Switch Neutral Plug-On,UL Listed - CSA Certified
Item #: 488789
CAT #: QO330SWN
UPC: 785901400745
Category:
Residential 3-Pole Circuit Breakers
Company wide:
Discontinued
Leviton
Renoir2 In 8+a 120-277
Renoir Ii Slide Preset Master, Standard Heat Sink, Incandescent/magnetic Low Voltage, 120v Only, No Neutral Wire Load Rated At 1000va@120v, White
Item #: 400491
CAT #: AWSMG-IBW
UPC: 078477460627
Category:
Preset Dimmers
Company wide:
Discontinued
Square D
MINIATURE CIRCUIT BREAKER 120/240V 15A
Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,120/240 Vac,15A,1P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR and Switching Duty rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, NQOD, OEM mounting bases, and Speed-D« switchboard,Standard Plug-On,Thermal Magnetic Breaker,UL Listed - CSA Certified
Item #: 610095
CAT #: QH115
UPC: 785901012863
Category:
Residential 1-Pole Circuit Breakers
Company wide:
Panduit
Coupler, 2" x 2" (50mm x 50mm), Fiber-Du
2in x 2in coupler fitting used to join two sections of duct together. Fiber-Duct™ Coupler is not required at each fitting connection, Light Grey.
Item #: 225356
CAT #: FCF2X2LG
UPC: 074983675609
Category:
Wireway U-Connectors
Company wide:
Discontinued
Appleton
200A CONN ASSY 3W4P ST2
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 P
Item #: 247646
CAT #: ARC20034CD
UPC: 781381447645
Category:
200 Amp Pin & Sleeve Plugs
Company wide:
Discontinued
Appleton
200A RECEPT INT GROUP 4P S2
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Max
Item #: 257748
CAT #: ARI20034
UPC: 781381131674
Company wide:
Discontinued
Greenlee
Hydraulic Trash Pump, Submersible, 3"
Hydraulic Trash Pump, Submersible, 3"Hydraulic Trash Pump, Submersible, Discharge Port: 3" NPT Female, Capacity: 500 gpm [at 8 gpm and a 15' Head Height], Flow Range: 7 - 10 gpm, Operating Pressure: 0 - 2,000 PSI, Pressure and Return Port Thread: 1/2" Male NPTF, Weight: 28 lbs.
Item #: 422732
CAT #: H4635
UPC: 783310493341
Category:
Corded Hydraulic Pumps
Company wide:
Allen-Bradley
PowerFlex 700S AC Drive 20D
20D, 156 A at 125 Hp,480V AC Three Phase,IP20/NEMA/UL 1,Ph II Ctrl Expanded Cassette,Safe Off with Second Encoder,No HIM Blank Plate,No Communication Module,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,Size 6 Frame,Ph II Ctl, No DriveLogix,English Documentation
Item #: 366899
CAT #: 20DD156A0EYNANASE
UPC: 820919707360
Company wide:
Discontinued
Kichler
54 Inch Lehr II Fan
Designed to match the style of the 80€� Lehr(TM) ceiling fan, the Lehr(TM) II, in Antique Satin Silver is smaller at 54-inches, making it practical for residential applications. The Lehr(TM) II is also wet location rated.
Item #: 675745
CAT #: 310112ANS
UPC: 783927416078
Category:
6-Blade Ceiling Paddle Fans
Company wide:
Fluke
60hz, Thermal Imager
60hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti400, Features: -4°F - 2192°F Temperature Range, 320 x 240 Pixel Resolution, 3.5" LCD, SD Card Slot, MultiSharp Focus & Thermal Sensitivity Is 0.05°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, HDMI Cable, Carrying Case
Item #: 609348
CAT #: FLK-TI400-60HZ
UPC: 095969668620
Category:
Thermal Imagers
Company wide:
Discontinued
Milwaukee
MILW 1007-1 1/2 0-600RPM
Milwaukee; Drill; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 600 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Quik-lok; Tool Weight: 6.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 3-5/8 In Self-feed Bit; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 1/2-20 In; Gear Train: Triple;
Item #: 208256
CAT #: 1007-1
UPC: 045242001309
Company wide:
Discontinued
Fluke
60hz, Thermal Imager
60hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti450, Features: -4°F - 2192°F Temperature Range, 320 x 240 Pixel Resolution, 3.5" LCD, SD Card Slot, MultiSharp Focus & Thermal Sensitivity Is 0.03°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, HDMI Cable, Carrying Case
Item #: 991180
CAT #: FLK-TI450-60HZ
UPC: 095969816922
Category:
Thermal Imagers
Company wide:
Discontinued
Milwaukee
MILW 6226 PORTABLE BAND SAW
MILW 6226 PORTABLE BAND SAWMilwaukee; Band Saw; Portable; Voltage Rating: 120 Vac; Amperage Rating: 6/5 Amp; Cord Length: 8 Ft; Cutting Capacity: 3-1/2 X 4-1/2 In; Cut Type: Standard; Speed Control: On/off Trigger; Sfpm: 200/250 Sfpm At No Load; Adjustable Shoe: No;cord Type: Fixed; Tool Weight: 16 Lb; Grounded: Yes; Tool Length: 20 In
Item #: 268604
CAT #: 6226
UPC: 045242044757
Category:
Corded Band Saws
Company wide:
Discontinued
3M
3M™ Dyna-Couplers
3M™ Dynatel™ Dyna Coupler is a tool specifically designed for locating underground facilities. It allows coupling of RF trace tone to large diameter pipes, bundle cables and cables enclosed in accessible non metallic ducts. This coupler operates at a temperature range of 4 to 122 °F ( 20 to 50 °C).
Item #: 493611
CAT #: 09011
UPC: 051131090118
Category:
Underground Cable Locators
Company wide:
Discontinued
Fluke
9hz, Thermal Imager, Fixed Focus
9hz, Thermal Imager, Fixed FocusInfrared Imager, Thermal Camera, TiS, Features: –4 °F to 482 °F Temperature Range, 80 x 60 Pixel Resolution, 3.5" LCD Display, SD Card Slot & Thermal Sensitivity: =0.15 °C at 30 °C target temp, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Softwar, Fluke Connect
Item #: 907298
CAT #: FLK-TIS10-9HZ
UPC: 095969798822
Category:
Thermal Imagers
Company wide:
Discontinued
Federal Signal
Vibrating Horn, For Routine Signaling Use, 12VDC, 0.13A, 93dB @ 10'
Vibrating Horn, For Routine Signaling Use, 12VDC, 0.13A, 93dB @ 10'Vibrating Horn, For Routine Signaling Use, 12 Volt DC, 0.13 Amp, 93 Decibel at 10 Feet, Gray, Zinc Die Cast
Item #: 272934
CAT #: 450-012-30
UPC: 782979214106
Category:
Outdoor Horns
Company wide:
Discontinued
ON-Q
Intercom Door Chime
Intercom Door ChimeIntercom Door Chime, Application: Sounds Different Chime at Up to 3 Door Units, Compatible With: InQuire 1000 Intercom Module.
Item #: 109780
CAT #: F7601
UPC: 871744102011
Category:
Home Intercom Modules
Company wide:
Discontinued
RAB
AREA LIGHT 80W COOL LED BRONZE
High output LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins.
Item #: 818779
CAT #: ALED80
UPC: 019813240350
Category:
Outdoor Area LED Lighting
Company wide:
Lightolier
CONE REFL TRIM CLR ALZ FOR#1001FIK
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Step Baffle Wall Washer provides a high intensity, smooth wash of light up to the ceiling line. Dual reflector optics assure effective output with economical light sources while the aluminum step baffle reduces glare. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Item #: 81770
CAT #: 1013
UPC: 784197120450
Category:
5" Cone Recessed Lighting Trims
Company wide:
Duracell
Battery, 1.5V, AA, Alkaline
Battery, 1.5V, AA, Alkaline, 120 m-ohm at 1 kHz, Order of 1 Each = Pack of 20
Item #: 625230
CAT #: MN1500B20Z
UPC: 041333013480
Category:
Non-Rechargeable AA Batteries
Company wide:
Discontinued
Lightolier
BLK BFFL REF TRM USE W/2000P1,00IC,00AIC
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Specular Aperture Cones provide more light than baffle downlights while providing a low brightness aperture Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Item #: 81631
CAT #: 2005
UPC: 784197146559
Category:
3" Baffle Recessed Lighting Trims
Company wide:
Acme
Industrial Control Transformer
Industrial Control Transformer, TB Series, Open Core and Coil Industrial, Primary: 208/240/277/380/480 Volts, Secondary: 24 Volts, Frequency: 50/60 Hz, 1-Phase, 6.25 Amp at 120 Volts, 80 Degrees C Rise, Wire Lead Screw Terminal Connection, 130 Degrees C Class B Insulation, 0.22 X 0.5 Inch Slot Base/Panel Mounting, Dimensions: 4-1/2 Inch Length x 4-3/4 Inch Width x 3.84 Inch Height, 0.15 Kva, Silicon Steel, Air Cooled/Dry Cooling, Configuration: Primary: One Winding, Secondary: One Winding
Item #: 71933
CAT #: TB81324
UPC: 047503086063
Company wide:
Discontinued
5,845 Items found