"AT-G18-1R8L"
5,845 Found
SYLVANIA
DRAGONPUCK
Item #: 575954
CAT #: DP35-W4F-3-827-L36
UPC: 046135713316
Company wide:
Discontinued
ABB
Bkr T4h 200a 3p T/m Ul
Item #: 962436
CAT #: T4H200TW
UPC: 015644585363
Company wide:
Discontinued
Allen-Bradley
POWERFLEX 70 AC DRIVE 52 A AT 40 HP 20A
Item #: 1177105
CAT #: 20AD052A3NYNACC0
UPC: 820919962684
Company wide:
Discontinued
Appleton
MERCMASTER III LOW PROFILE ENC
Item #: 701944
CAT #: MLRL104G1GMT
UPC: 781381656283
Company wide:
Appleton
CODEMASTER II PSMH
Item #: 226229
CAT #: CPS17150MT
UPC: 781381922265
Company wide:
Discontinued
Allen-Bradley
AB 20AC022A3AYNAEG0 POWERFLEX 70 AC
Item #: 937804
CAT #: 20AC022A3AYNAEG0
UPC: 820919933370
Company wide:
Discontinued
Eaton
BR style 1-inch commercial loadcenter
Item #: 367175
CAT #: B4242ESN
UPC: 786676316279
Company wide:
Discontinued
Appleton
CODEMASTER II PSMH
Item #: 316113
CAT #: CPP1710GMT
UPC: 781381922081
Company wide:
Discontinued
ABB
Abb S202p-k32 Mcb 2p K 32a 480y/277
Item #: 292786
CAT #: S202P-K32
UPC: 662019171234
Company wide:
Discontinued
Appleton
MM3-400 PSMH
Item #: 372216
CAT #: KPAP4075G48
UPC: 781381892193
Company wide:
Discontinued
Square D
MINIATURE CIRCUIT BREAKER 240V 30A
Item #: 395656
CAT #: QO3351021
UPC: 785901152330
Company wide:
Federal Signal
UNISTAT QUAD-COLOR SINGLE-HIGH 120VAC
Item #: 111183
CAT #: USI-120QC
UPC: 782979209560
Company wide:
Discontinued
Federal Signal
Beacon, Horn/Strobe
Item #: 168985
CAT #: AV1ST-120B
UPC: 782979207559
Company wide:
Discontinued
Allen-Bradley
AB 20AD8P0A3AYNANC1 POWERFLEX 70 AC
Item #: 1111423
CAT #: 20AD8P0A3AYNANC1
UPC: 820919428500
Company wide:
Discontinued
ChargePoint
CPE200 FAMILY DUAL CORD 50KW DC CHARGER WITH COMBO
Item #: 850169
CAT #: CPE200T-S-CHD-CMB
UPC:
Company wide:
Discontinued
Allen-Bradley
AB 20AD014A3AYYANC1 POWERFLEX 70 AC
Item #: 694057
CAT #: 20AD014A3AYYANC1
UPC: 820919579691
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700S AC Drive 20D
Item #: 1101103
CAT #: 20DD022A0NYNANANE
UPC: 820919284946
Company wide:
Discontinued
Allen-Bradley
DeviceNet ArmorStart VFD Safety
Item #: 342918
CAT #: 284D-FHD2P3Z-10-CR-3-SB-SM
UPC: 612598832026
Company wide:
Discontinued
Allen-Bradley
PowerFlex 70 AC Drive 20A
Item #: 295962
CAT #: 20AB2P2A3AYYNEC0
UPC: 820919518805
Company wide:
Discontinued
SYLVANIA
DRAGONPUCK
SYL DP35-W4F-3-827-L36 DRAGONPUCK LED MODULE. WHITE 2700K WITH 36 DEGREE BEAM ANGLE. DP35, 35MM AT 3W AND 540CD.
Item #: 575954
CAT #: DP35-W4F-3-827-L36
UPC: 046135713316
Company wide:
Discontinued
ABB
Bkr T4h 200a 3p T/m Ul
Abb; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Amperage Rating: 200 Amp; Trip Range: 1000 - 2000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 20 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles:3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4h200tw: Bkr T4h 200a 3p T/m Ul Lvp
Item #: 962436
CAT #: T4H200TW
UPC: 015644585363
Company wide:
Discontinued
GE
FRAME WITH LUGS
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 77692
CAT #: FCN36TE100R2
UPC: 783164381788
Company wide:
Allen-Bradley
POWERFLEX 70 AC DRIVE 52 A AT 40 HP 20A
ALB 20AD052A3NYNACC0 POWERFLE
Item #: 1177105
CAT #: 20AD052A3NYNACC0
UPC: 820919962684
Company wide:
Discontinued
Appleton
MMIII PSMH
Appleton Mercmaster III 250 KP Series HID Luminaire With Guard, Fixture Type: Wall, Lamp Type: 175 WTT 17500 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies And Guards, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 213 WTT, Amperage Rating: 0.25 AMP Starting, 0.5 AMP Operating At 480 V, Width: 16.96 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 65 DEG C, Temperature Range: 105 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 5, Hub Size: 3/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2,Ex nR IIC (Z)- CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Item #: 438191
CAT #: KPWBP1775G48
UPC: 781381898607
Company wide:
Appleton
MERCMASTER III LOW PROFILE ENC
Low Profile HID Luminaire With Cast Guard, 90 DEG Stanchion, 100 WTT 9500 LM Medium High Pressure Sodium, 100 WATT, 120/208/240/277 V, Number Of Lamps: 1, Fixture Wattage: 130 WATT, Amperage Rating: 0.6 AMP Starting, 0.52 AMP Operating At 277 V, Width: 17.23 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A
Item #: 701944
CAT #: MLRL104G1GMT
UPC: 781381656283
Company wide:
Appleton
CODEMASTER II PSMH
Appleton Code Master 2 Factory Sealed HID Luminaire Without Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 175 WTT M152 Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Stanchion Mounting Hood, Fixture Wattage: 175 WTT, Amperage Rating: 0.55 AMP Starting, 0.87 AMP Operating At 277 V, Width: 16 IN, Height: 19-1/2 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Item #: 226229
CAT #: CPS17150MT
UPC: 781381922265
Company wide:
Discontinued
Allen-Bradley
AB 20AC022A3AYNAEG0 POWERFLEX 70 AC
AB 20AC022A3AYNAEG0 POWERFLEX 70 AC DRIVE 22 A AT 11 KW 20A
Item #: 937804
CAT #: 20AC022A3AYNAEG0
UPC: 820919933370
Company wide:
Discontinued
Eaton
BR style 1-inch commercial loadcenter
BR style 1-inch commercial loadcenter, main circuit breaker, current design, 600A, single-phase, 42-pole, 42 circuits, 42 spaces, 120/240 Vac, (2) #3/0-250 kcmil Cu/Al at 600C or 750C wire
Item #: 367175
CAT #: B4242ESN
UPC: 786676316279
Company wide:
Discontinued
Appleton
CODEMASTER II PSMH
Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: Pendant (Rigid Or Flexible Mounting), Lamp Type: 175 WTT M152 Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Pendant Mounting Hood, Fixture Wattage: 175 WTT, Amperage Rating: 0.55 AMP Starting, 0.87 AMP Operating At 277 V, Length: 12 IN, Width: 12 IN, Height: 21-1/2 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Item #: 316113
CAT #: CPP1710GMT
UPC: 781381922081
Company wide:
Discontinued
ABB
Abb S202p-k32 Mcb 2p K 32a 480y/277
Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 400, 480y/277 Vac; Amperage Rating: 32 Amp; Frequency Rating: 50/60 Hz; Trip Type:thermal Magnetic; Trip Range: Magnetic: 256 - 384 Amp, Thermal: 33.6 Amp; Interrupt Rating: 25 Kamp; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Recommended Screw Driver: Pozidriv 2; Endurance: Electrical: 10000 Cycles,mechanical: 20000 Cycles; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Tightening Torque: 25 In-lb; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tripping Characteristic: K; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Pollution Degree: 2; Contact Position Indication: On/off;impulse Withstand Voltage: 4 Kv; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1mint; Overvoltage Category: Iii
Item #: 292786
CAT #: S202P-K32
UPC: 662019171234
Company wide:
Discontinued
Appleton
MM3-400 PSMH
Appleton Mercmaster III 400 KP Series HID Luminaire With Globe Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 400 WTT 44000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum Mounting Hoods, Ballast Bodies, Stainless Steel Guards, Hardware And Latch Assemblies, Fixture Wattage: 454 WTT, Amperage Rating: 0.9 AMP Starting, 1 AMP Operating At 480 V, Length: 17.06 IN, Width: 17.06 IN, Height: 21.77 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Internally Fluted Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: ClassI, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment
Item #: 372216
CAT #: KPAP4075G48
UPC: 781381892193
Company wide:
Discontinued
Siemens
BRKR QJ2H 2P 240V 100A 42KA
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 100A 2-POLE (42KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Item #: 889548
CAT #: QJ22B100H
UPC: 783643207264
Company wide:
Siemens
BRKR QJ2 2P 240V 60A 10KA
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 60A 2-POLE (10KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Item #: 390908
CAT #: QJ22B060
UPC: 783643200975
Company wide:
Square D
MINIATURE CIRCUIT BREAKER 240V 30A
Square D,MINIATURE CIRCUIT BREAKER 240V 30A,10kA,240 Vac,3-Phase,35A,3P,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified
Item #: 395656
CAT #: QO3351021
UPC: 785901152330
Company wide:
Federal Signal
UNISTAT QUAD-COLOR SINGLE-HIGH 120VAC
UniStat Status Indicator 120VAC Quad-Color (Amber, Blue, Green and Red) -Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder (Model USIS). Surface mount and integrated 3/4-inch NPT pipe mount. PLC compatible. Indoor use only. Type 4X, IP66 enclosure. Type 1 with sounder, 60 dBa at 10 feet. UL and cUL Listed.
Item #: 111183
CAT #: USI-120QC
UPC: 782979209560
Company wide:
Discontinued
Federal Signal
Beacon, Horn/Strobe
Beacon with Horn and Strobe, Lens: Blue, 120 VAC, 95/85 dB at 1 m/10 ft, Surface Mount, NEMA 3R
Item #: 168985
CAT #: AV1ST-120B
UPC: 782979207559
Company wide:
Discontinued
Allen-Bradley
AB 20AD8P0A3AYNANC1 POWERFLEX 70 AC
AB 20AD8P0A3AYNANC1 POWERFLEX 70 AC DRIVE 8 A AT 5 HP 20A
Item #: 1111423
CAT #: 20AD8P0A3AYNANC1
UPC: 820919428500
Company wide:
Discontinued
ChargePoint
CPE200 FAMILY DUAL CORD 50KW DC CHARGER WITH COMBO
CPE200 FAMILY DUAL CORD 50KW DC CHARGER WITH COMBO AND CHADEMO CONNECTORS INCLUDES 1 YEAR OF CHARGEPOINT ASSURE (WITH SUCCESSFUL SITE VALIDATION) CHARGES ONE VEHICLE AT A TIME
Item #: 850169
CAT #: CPE200T-S-CHD-CMB
UPC:
Company wide:
Discontinued
Allen-Bradley
AB 20AD014A3AYYANC1 POWERFLEX 70 AC
AB 20AD014A3AYYANC1 POWERFLEX 70 AC DRIVE 14 A AT 10 HP 20A
Item #: 694057
CAT #: 20AD014A3AYYANC1
UPC: 820919579691
Company wide:
Discontinued
Allen-Bradley
PowerFlex 700S AC Drive 20D
20D,22 A at 15 Hp,480V AC Three Phase,IP20/NEMA/UL 1,Ph II Ctrl Expanded Cassette,Future Use,No HIM Blank Plate,No Communication Module,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,Size 1 Frame,Ph II Ctl, No DriveLogix,No Documentation
Item #: 1101103
CAT #: 20DD022A0NYNANANE
UPC: 820919284946
Company wide:
Discontinued
ABB
Mcs T3s 150a 3p Ul
Abb; Switch; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 150 Amp; Trip Range: 1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Molded Case Switch, Magnetic; Interrupt Rating: 65 Kamp At 240 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 25000 Operations; Weight: 5.450 Lb;t3s150dw: Mcs T3s 150a 3p Ul Lvp
Item #: 908089
CAT #: T3S150DW
UPC: 662019930121
Company wide:
Discontinued
Allen-Bradley
DeviceNet ArmorStart VFD Safety
Variable Frequency Drive,DeviceNet,IP67/NEMA 4 Watertight Enclosu,24V DC,10 A Rated Device,2.3 A at 0.75 kW or 1 Hp,Cndt Entrance with Motor Cable,V/Hz (Sensorless Vector Perf),Hnd-Off-Auto Sel Kypd w/ Jog,Source Brake Contactor,Safety Monitor
Item #: 342918
CAT #: 284D-FHD2P3Z-10-CR-3-SB-SM
UPC: 612598832026
Company wide:
Discontinued
Allen-Bradley
PowerFlex 70 AC Drive 20A
20A,2.2 A at 0.5 Hp,208/240V AC Three Phase,IP20/NEMA/UL 1,No Feedback,EtherNet/IP,Numeric Keypad LCD Display,W/O EMC Filt & ComModeChoke,Brake IGBT Installed,with Internal Brake Resistor,A Frame,Enhanced Control with 24V I/O,Documentation
Item #: 295962
CAT #: 20AB2P2A3AYYNEC0
UPC: 820919518805
Company wide:
Discontinued
5,845 Items found